Shop All Coin & Button Batteries
Procell
Coin Cell Battery, 85 mAh Capacity
Mfr # PX2016
Zoro # G410854511
product price: $4.35
/pk 5, $0.87/ea
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Size 2016
- Battery Chemistry Lithium
- Voltage - Batteries 3V DC
- Diameter 0.787 in
- Color Code No Code
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Procell
- MFR # PX2016
- Zoro # G410854511
- UPC # 041333048291
- Country of Origin China
- Category Coin & Button Batteries
Dimensions
Battery Size | 2016 |
Diameter | 0.787 in |
Depth | 0.063 in |
Details
Battery Chemistry | Lithium |
Voltage - Batteries | 3V DC |
Color Code | No Code |
Item | Coin Cell Battery |
Max. Operating Temp. | 140 Degrees F |
Standards | ANSI, IEC |
Min. Operating Temp. | -4 Degrees F |
Capacity - Batteries | 85 mAh |
Description
Coin Cell Battery, Battery Size 2016, Battery Chemistry Lithium, Voltage - Batteries 3V DC, Standard Battery Pack Size 20, Capacity - Batteries 85 mAh, Diameter 0.787 in, Depth 0.063 in, Max. Operating Temp. 140 Degrees F, Min. Operating Temp. -4 Degrees F, Standards ANSI, IEC, Color Code No Code, Package Quantity 5
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 4.5AH SLA Replacement Battery for Battery Center BC-645 (MAX3961850)
- ADESSO PUBLISHING 2.4Ghz Wireless 18-Key Numeric Keypad (WKB-6010UB)
- RAYOVAC High Energy 9-Volt Alkaline Batteries 8 pk Clamshell (A1604-8PPK)
- ILC Replacement for Clearone MAX (MAX CLEARONE)
- PROCELL Procell Coin Cell Battery, CR2025, 3V, PK5 (PC2025)
- PROCELL Procell Coin Cell Battery, CR2016, 3V, PK5 (PC2016)
- LINCOLN LUBRICATION Lincoln 20V Lithium-Ion Battery (1871)
- MAXELL Silver Oxide Watch Battery SR41W High Drain Replaces 392, PK 5 (SR41W)
- ULTRALAST 3V 30mAh Lithium Coin Cell Battery for Energizer ECR1025 & Eveready CR1025 (UL392428)
- ENERGIZER Coin Cell, 393/309, 1.5V (393-309TZ)
- Procell Coin & Button Batteries