Shop All Coin & Button Batteries
Procell
Coin Cell Battery, 260 mAh Capacity
Mfr # PX2032
Zoro # G210854544
Not eligible for select promotions
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Size 2032
- Battery Chemistry Lithium
- Voltage - Batteries 3V DC
- Diameter 0.787 in
- Capacity - Batteries 260 mAh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Procell
- MFR # PX2032
- Zoro # G210854544
- UPC # 041333048277
- Country of Origin China
- Category Coin & Button Batteries
Dimensions
Battery Size | 2032 |
Diameter | 0.787 in |
Depth | 0.114 in |
Details
Promotion Restriction | Not eligible for promotion |
Battery Chemistry | Lithium |
Voltage - Batteries | 3V DC |
Capacity - Batteries | 260 mAh |
Max. Operating Temp. | 158 Degrees F |
Min. Operating Temp. | -22 Degrees F |
Item | Coin Cell Battery |
Standards | ANSI, IEC |
Color Code | No Code |
Description
Coin Cell Battery, Battery Size 2032, Battery Chemistry Lithium, Voltage - Batteries 3V DC, Standard Battery Pack Size 20, Capacity - Batteries 260 mAh, Diameter 0.787 in, Depth 0.114 in, Max. Operating Temp. 158 Degrees F, Min. Operating Temp. -22 Degrees F, Standards ANSI, IEC, Color Code No Code, Package Quantity 5
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Pelican 8063-301-000 (8063-301-000 PELICAN)
- MIGHTY MAX BATTERY ML35-12 - 12V 35AH SLA Battery - T3 Terminals - for ZB-12-35 (ML35-12546)
- WILSON ELECTRONICS 4G Cellular Dome Antenna, 304412 (304412)
- SILENX SilenX EFX-12-15 120 mm. 15DBA Fluid Dynamic Bearing Fan (EFX-12-15)
- PROCELL Procell Coin Cell Battery, CR2016, 3V, PK5 (PC2016)
- PROCELL Procell Coin Cell Battery, CR2025, 3V, PK5 (PC2025)
- ILC Replacement For ENERGIZER, 386301TZ (386-301TZ)
- DURACELL Specialty Watch Battery (D303/357PK08)
- DURACELL Specialty Watch Battery (D301/386PK09)
- DURACELL Specialty Watch Battery (D379BPK09)
- VARTA V80H 1.2V 80mAh Button Battery 55608101501 For GPS terminal, GPS-Tracker (V80H)
- Procell Coin & Button Batteries