Shop All Coin & Button Batteries
Procell
Coin Cell Battery, 165 mAh Capacity
Mfr # PX2025
Zoro # G710854464
product price: $4.35
/pk 5, $0.87/ea
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Size 2025
- Battery Chemistry Lithium
- Voltage - Batteries 3V DC
- Diameter 0.787 in
- Color Code No Code
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Procell
- MFR # PX2025
- Zoro # G710854464
- UPC # 041333048284
- Country of Origin China
- Category Coin & Button Batteries
Dimensions
Battery Size | 2025 |
Diameter | 0.787 in |
Depth | 0.98 in |
Details
Battery Chemistry | Lithium |
Voltage - Batteries | 3V DC |
Color Code | No Code |
Standards | ANSI, IEC |
Capacity - Batteries | 165 mAh |
Min. Operating Temp. | -4 Degrees F |
Item | Coin Cell Battery |
Max. Operating Temp. | 140 Degrees F |
Description
Coin Cell Battery, Battery Size 2025, Battery Chemistry Lithium, Voltage - Batteries 3V DC, Standard Battery Pack Size 20, Capacity - Batteries 165 mAh, Diameter 0.787 in, Depth 0.98 in, Max. Operating Temp. 140 Degrees F, Min. Operating Temp. -4 Degrees F, Standards ANSI, IEC, Color Code No Code, Package Quantity 5
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGITECH MX Master 3S Wireless Mouse (910-006570)
- MOTOROLA Chest Pack, Material Nylon (HLN6602A)
- 3M PELTOR Tact Sport Electro Headset MT16H2 (MT16H210F-479-SV)
- ILC Replacement for Fieldpiece Srl2 Leak Detectors (SRL2 LEAK DETECTORS FIELDPIECE)
- PROCELL Procell Coin Cell Battery, CR2016, 3V, PK5 (PC2016)
- PROCELL Procell Coin Cell Battery, CR2025, 3V, PK5 (PC2025)
- HHIP SR44 Battery (4102-0030)
- ENERGIZER Lithium Cell Battery, 123, 3V, PK2 (EL123ABP2)
- PKCELL PK Cell CR2016-5B 3.0V Flat Lithium Manganese Battery; Pack of 5 (CR2016-5B)
- EXELL BATTERY A640PX 1.5V Alkaline Battery PX640A EN640A EPX640A LR52 (A640PX)
- EXELL BATTERY 10pk Exell Silver Oxide 1.55V Watch Battery Replaces SR44W 357 (EB-SR44)
- Procell Coin & Button Batteries