Shop All Disposable Battery Packs
Procell
AA Disposable Battery Pack, Alkaline
Mfr # PXBP-STYLE-ILCO
Zoro # G204851443
original price:
$7.07
9% off
new price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand KABA ILCO
- Voltage - Batteries 9V DC
- Capacity - Batteries 3,112 mAh
- Battery Chemistry Alkaline
- Height 2.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Procell
- MFR # PXBP-STYLE-ILCO
- Zoro # G204851443
- UPC # 041333038056
- Country of Origin China
- Category Disposable Battery Packs
Dimensions
Height | 2.25 in |
Depth | 1.13 in |
Width | 2.25 in |
Details
Fits Brand | KABA ILCO |
Voltage - Batteries | 9V DC |
Capacity - Batteries | 3,112 mAh |
Item | AA Disposable Battery Pack |
Battery Chemistry | Alkaline |
Terminal Type - Batteries | Wire Leads |
Max. Operating Temp. | 130 Degrees F |
Min. Operating Temp. | -4 Degrees F |
Standards | ANSI C18.4M, ANSI Z-400.1, GHS, IEC 62474, JAMP AIS |
Battery Cross-Reference | 884950, HTL-2, PMI7000, UNICAN |
Number of Cells - Battery | 4 |
Shelf Life | 5 yr |
Fits Model | 01070, 502238, 50225, 700 |
Description
AA Disposable Battery Pack, Fits Brand KABA ILCO, Voltage - Batteries 9V DC, Capacity - Batteries 3,112 mAh, Battery Cross-Reference 884950, HTL-2, PMI7000, UNICAN, Fits Model 01070, 502238, 50225, 700, Battery Chemistry Alkaline, Height 2.25 in, Width 2.25 in, Depth 1.13 in, Number of Cells - Battery 4, Max. Operating Temp. 130 Degrees F, Min. Operating Temp. -4 Degrees F, Terminal Type - Batteries Wire Leads, Standards ANSI C18.4M, ANSI Z-400.1, GHS, IEC 62474, JAMP AIS
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF Large Fusion Floor Stand (LFAUB)
- MOTOROLA IMPRES 2450 mAh Li-Ion Battery for XPR Series Portable Radios (PMNN4544)
- ILC Replacement for Dell Dell Inspiron 8600 (DELL INSPIRON 8600 DELL)
- ICOM Hailer Horn, Speaker, 9-1/2" H, 10-1/2" W (SP37)
- PROCELL AA Disposable Battery Pack, Alkaline (PXBP-STYLE-B)
- PROCELL AA Disposable Battery Pack, Alkaline (PXBP-STYLE-F)
- PROCELL AA Disposable Battery Pack, Alkaline (PXBP-STYLE-28110)
- BRANDTECH Battery, for Transferpette electronic si (705500)
- STREAMLIGHT Stylus Alkaline AAAA AAAA Battery, 6 PK (65030)
- ZOELLER DEEP CYCLE BATTRY 100AMP (STB100B)
- DANTONA Custom Made Battery Pack, Dantona 5N-700AACL (CUSTOM-517)
- Procell Disposable Battery Packs