Shop All Portable Electric Heaters
Proaira
Radiant Quartz Tower Heater, 1500W
Mfr # HTR95
Zoro # G410802253
product price: $56.55
/ea
$56.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Heater Voltage 120
- Oscillating No
- Width 10.04 in
- Depth 22.84 in
- Heater Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proaira
- MFR # HTR95
- Zoro # G410802253
- UPC # 810124143282
- Country of Origin China
- Category Portable Electric Heaters
Dimensions
Width | 10.04 in |
Depth | 22.84 in |
Length | 12.4 in |
Details
Heater Voltage | 120 |
Oscillating | No |
Heater Color | Black |
Features | Adjustable Thermostat |
Number of Heat Settings | 2 |
Safety Features | Safety Tip Over Switch, Overheat Protection |
For Use With | Indoor Use |
Wattage | 750/1500 |
Heater Type | Tower |
Standards | UL Listed: ETL Listed |
Description
Proaira heaters blend advanced technology with a simplistic, modern aesthetic to bring continual comfort to your home or office. Our products are ETL and UL-listed, providing safe and reliable performance year-round.
- •2 Heat Settings + Adjustable Thermostat
- •Fan Assisted for Wide Heat Dispersion
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 10x54x1 Pleated Air Filter, MERV 8 (20WT65)
- IMPERIAL Gauge, 2-1/2 In Dia, Low Side, Blue, 250 psi (424-CB)
- HONEYWELL HOME 36 in Standard Coaxial, Adapter, Push-In Clip (Q340A1090)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 90W, 6"W x 12"L (SRP06121)
- PROAIRA Oscillating Parabolic Dish Heater, 1000W (HTR70)
- PROAIRA Flat Panel Halogen Heater, 800W (HTR75)
- PROAIRA Oscillating Ceramic Heater, 1500W (HTR30)
- PROAIRA Personal Ceramic Heater, 1500W (HTR25)
- PROAIRA Oscillating Ceramic Heater, 1500W - Happy Face (HTR40)
- PROAIRA Oil Filled Radiator Heater, 7 Fins, 1500W (HTR100)
- WORLD & MAIN 10000W HD Indust Heater (CZ260ERG)
- Proaira Electric Heaters & Accessories