Shop All Portable Electric Heaters
Proaira
Personal Ceramic Heater, 1500W
Mfr # HTR25
Zoro # G410802260
product price: $31.65
/ea
$31.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Heater Voltage 120
- Oscillating No
- Width 5.79 in
- Depth 10.08 in
- Heater Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proaira
- MFR # HTR25
- Zoro # G410802260
- UPC # 810124143268
- Country of Origin China
- Category Portable Electric Heaters
Dimensions
Width | 5.79 in |
Depth | 10.08 in |
Length | 8.27 in |
Details
Heater Voltage | 120 |
Oscillating | No |
Heater Color | White |
Features | Stay Cool Housing, Adjustable Thermostat |
Number of Heat Settings | 2 |
Wattage | 750/1500 |
Heater Type | Compact |
Safety Features | Safety Tip Over Switch, Overheat Protection |
Standards | UL Listed: ETL Listed |
For Use With | Indoor Use |
Description
Proaira heaters blend advanced technology with a simplistic, modern aesthetic to bring continual comfort to your home or office. Our products are ETL and UL-listed, providing safe and reliable performance year-round.
- •2 Heat Settings + Adjustable Thermostat
- •1 Fan Setting
- •Carry Handle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLER & PALAU Steel Backdraft Damper, 12.4" (CAR315)
- ZORO SELECT Relay, Potential, 35 Contact Rating (Amps) (5MLZ6)
- KING ELECTRIC K Baseboard Heater 3' 277/240V 750/570W White (3K2405BW)
- DURAVENT 3" BVENT Storm Collar (3BVSC)
- PROAIRA Oscillating Ceramic Heater, 1500W - Happy Face (HTR40)
- PROAIRA Deluxe Radiant Heater, 1500W (HTR65)
- PROAIRA Oil Filled Radiator Heater, 7 Fins, 1500W (HTR100)
- PROAIRA Oscillating Parabolic Dish Heater, 1000W (HTR70)
- PROAIRA Oscillating Ceramic Heater, 1500W (HTR30)
- PROAIRA Milk House Heater, 1500W (HTR80)
- DR INFRARED HEATER Dual Heating Hybrid Space Heater, 1500-Watt with Remote (DR-978)
- Proaira Portable Electric Heaters