Shop All Portable Electric Heaters
Proaira
Oscillating Ceramic Heater, 1500W
Mfr # HTR30
Zoro # G010802257
product price: $34.45
/ea
$34.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Heater Voltage 120
- Oscillating 80-degree
- Width 5.5 in
- Depth 10.4 in
- Heater Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proaira
- MFR # HTR30
- Zoro # G010802257
- UPC # 810124143305
- Country of Origin China
- Category Portable Electric Heaters
Dimensions
Width | 5.5 in |
Depth | 10.4 in |
Length | 6.3 in |
Details
Heater Voltage | 120 |
Oscillating | 80-degree |
Heater Color | Black |
Features | Stay Cool Housing, Adjustable Thermostat |
Number of Heat Settings | 3 |
Safety Features | Safety Tip Over Switch, Overheat Protection |
For Use With | Indoor Use |
Wattage | 750/1500 |
Heater Type | Compact |
Standards | UL Listed: ETL Listed |
Description
Proaira heaters blend advanced technology with a simplistic, modern aesthetic to bring continual comfort to your home or office. Our products are ETL and UL-listed, providing safe and reliable performance year-round.
- •3 Heat Settings + Adjustable Thermostat
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 45"x36 ft. Paint Collector Filter Roll, Paper (54FF14)
- SUNSTAR HEATING PRODUCTS SunStar Two Stage Economy Thermostat for GLASS Infrared Patio Heaters (30348100)
- DAYTON Access Door, 14 In, Square, Galvanized Stl (5EFT4)
- MOVINCOOL Filter, 15 x 15 (484401-0230)
- PROAIRA Oscillating Parabolic Dish Heater, 1000W (HTR70)
- PROAIRA Flat Panel Halogen Heater, 800W (HTR75)
- PROAIRA Deluxe Radiant Heater, 1500W (HTR65)
- PROAIRA Oscillating Ceramic Heater, 1500W - Happy Face (HTR40)
- PROAIRA Milk House Heater, 1500W (HTR80)
- PROAIRA Oil Filled Radiator Heater, 7 Fins, 1500W (HTR100)
- VORNADO AIR Vornado Whole Room Heater W/ Adjustable Thermostat, 120V, Gray, 1500 Watt (VH200)
- Proaira Portable Electric Heaters