Shop All Portable Electric Heaters
Proaira
Flat Panel Halogen Heater, 800W
Mfr # HTR75
Zoro # G810802259
$62.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Heater Voltage 120
- Oscillating 70-degree
- Width 7.87 in
- Depth 21.46 in
- Heater Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proaira
- MFR # HTR75
- Zoro # G810802259
- UPC # 810124143251
- Country of Origin China
- Category Portable Electric Heaters
Dimensions
Width | 7.87 in |
Depth | 21.46 in |
Length | 11.02 in |
Details
Heater Voltage | 120 |
Oscillating | 70-degree |
Heater Color | Black |
Features | Stay Cool Housing, Adjustable Thermostat |
Number of Heat Settings | 2 |
Standards | UL Listed: ETL Listed |
Wattage | 400/800 |
Heater Type | Panel |
For Use With | Indoor Use |
Safety Features | Safety Tip Over Switch, Overheat Protection |
Description
Proaira heaters blend advanced technology with a simplistic, modern aesthetic to bring continual comfort to your home or office. Our products are ETL and UL-listed, providing safe and reliable performance year-round.
- •2 Heat Settings + Adjustable Thermostat
- •Halogen Tubes Provide Instant Heat
- •Slim Design
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. HEATER Brass/Plastic Thermocouple Lead (F237349)
- FOSTORIA Heating Element, Horizontal, 1.5kW (671-3784)
- JOHNSON CONTROLS Pressure Control, SPST, Auto, Threaded (P70CA-61C)
- ROBERTSHAW Thermostat (5300-174)
- PROAIRA Oscillating Ceramic Heater, 1500W - Happy Face (HTR40)
- PROAIRA Deluxe Radiant Heater, 1500W (HTR65)
- PROAIRA Oscillating Ceramic Heater, 1500W (HTR30)
- PROAIRA Personal Ceramic Heater, 1500W (HTR25)
- PROAIRA Milk House Heater, 1500W (HTR80)
- PROAIRA Oil Filled Radiator Heater, 7 Fins, 1500W (HTR100)
- DR INFRARED HEATER Dual Heating Hybrid Space Heater, 1500-Watt with Remote (DR-978)
- Proaira Heaters & Furnaces