Shop All Portable Electric Heaters
Proaira
Digital Tower Heater, 1500W
Mfr # HTR90
Zoro # G210802255
product price: $74.79
/ea
$74.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Heater Voltage 120
- Oscillating 90-degree
- Width 9.3 in
- Depth 21.5 in
- Heater Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proaira
- MFR # HTR90
- Zoro # G210802255
- UPC # 810124143329
- Country of Origin China
- Category Portable Electric Heaters
Dimensions
Width | 9.3 in |
Depth | 21.5 in |
Length | 8.5 in |
Details
Heater Voltage | 120 |
Oscillating | 90-degree |
Heater Color | Silver |
Features | Digital Adjustable Thermostat |
Number of Heat Settings | 3 |
Heater Type | Tower |
Wattage | 750/1500 |
For Use With | Indoor Use |
Standards | UL Listed: ETL Listed |
Safety Features | Safety Tip Over Switch, Overheat Protection |
Description
Proaira heaters blend advanced technology with a simplistic, modern aesthetic to bring continual comfort to your home or office. Our products are ETL and UL-listed, providing safe and reliable performance year-round.
- •3 Heat Settings + Adjustable Digital Thermostat
- •Remote Control
- •Built-In Timer
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO MICRO PINS 1-1/2"" L (A101509)
- ALL-FILTERS 12X12X1 MERV 10 Pleated AC Furnace Air Filter, 4PK (12121.10 4pk)
- REZNOR Motor, 115V, 1/20 HP, 1050 rpm (55680)
- DAYTON Blower, W/ Drive Pkg, 115/208-230 Volt (7HP41)
- PROAIRA Oscillating Ceramic Heater, 1500W (HTR30)
- PROAIRA Milk House Heater, 1500W (HTR80)
- PROAIRA Deluxe Radiant Heater, 1500W (HTR65)
- PROAIRA Personal Ceramic Heater, 1500W (HTR25)
- PROAIRA Oscillating Parabolic Dish Heater, 1000W (HTR70)
- PROAIRA Oil Filled Radiator Heater, 7 Fins, 1500W (HTR100)
- MOUNTAIN 1500W Portable Heater (MTN7139)
- Proaira Electric Heaters & Accessories