Shop All Portable Electric Heaters
Proaira
Deluxe Radiant Heater, 1500W
Mfr # HTR65
Zoro # G110802263
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120
- Oscillating No
- Width 7.2 in
- Depth 7.8 in
- Heater Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proaira
- MFR # HTR65
- Zoro # G110802263
- UPC # 810124143343
- Country of Origin China
- Category Portable Electric Heaters
Dimensions
Width | 7.2 in |
Depth | 7.8 in |
Length | 16.7 in |
Details
Heater Voltage | 120 |
Oscillating | No |
Heater Color | White |
Features | Stay Cool Housing, Adjustable Thermostat |
Number of Heat Settings | 2 |
For Use With | Indoor Use |
Heater Type | Utility |
Safety Features | Safety Tip Over Switch, Overheat Protection, Alarm Indicator Light |
Standards | UL Listed: ETL Listed |
Wattage | 750/1500 |
Description
Proaira heaters blend advanced technology with a simplistic, modern aesthetic to bring continual comfort to your home or office. Our products are ETL and UL-listed, providing safe and reliable performance year-round.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERTHERMICS Heating Cables, 24VDC, 8 ft. Length, 1 A Automatically Adjust Heat Output, Cable Only (IT0803-24)
- HONEYWELL HOME Internet Gateway, 6" L, 24 VAC, White (THM6000R7001/U)
- MCDONNELL & MILLER Replacement Valve Assembly (339900)
- DURAVENT 7" BVENT 1/4" Univ Adapter Female (7BVAF)
- PROAIRA Personal Ceramic Heater, 1500W (HTR25)
- PROAIRA Oscillating Parabolic Dish Heater, 1000W (HTR70)
- PROAIRA Oil Filled Radiator Heater, 7 Fins, 1500W (HTR100)
- PROAIRA Oscillating Ceramic Heater, 1500W (HTR30)
- PROAIRA Flat Panel Halogen Heater, 800W (HTR75)
- PROAIRA Oscillating Ceramic Heater, 1500W - Happy Face (HTR40)
- KING ELECTRIC Kb Unit Heater 240V 15Kw 1-Ph Eco W/Bracket (KB2415-1-B2-ECO)
- Proaira Heaters & Furnaces