Shop All Portable Utility Fans
Proaira
32-inch Oscillating Tower Fan, 3 Speed Control w/Remote and Timer, Black
Mfr # TF32RB
Zoro # G309252756
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Power Source Plug-In
- Voltage 120V AC
- Fan Speed Variable Speed
- Standards UL Listed; ETL Certified US & Canada
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proaira
- MFR # TF32RB
- Zoro # G309252756
- UPC # 810124140571
- Country of Origin China
- Category Portable Utility Fans
Dimensions
Depth | 5.9 in |
Width | 31.5 in |
Details
Color | Black |
Material | Polypropylene |
Power Source | Plug-In |
Voltage | 120V AC |
Fan Speed | Variable Speed |
Standards | UL Listed; ETL Certified US & Canada |
Description
Proaira fans blend advanced technology with a simplistic, modern aesthetic to bring continual comfort to your home or office. Our products offer energy efficiency options and are ETL listed, providing safe and reliable performance year-round.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICM CONTROLS Furnace Control Board With Harness (ICM282B)
- AIR HANDLER Fiberglass Pocket Air Filter, 24x24x36", MERV 13 (2JTH4)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 30 Plates (CB110-30H)
- VICKS Vicks Vaporizer 1.5Gal (V150SGNL)
- PROAIRA 16-inch Wall-Mount Oscillating Fan w/Adjustable Tilt w/Remote and Timer, White (WF16RW)
- PROAIRA 20-inch Box Fan w/3 Speed Control and Carry Handle (BF20W)
- PROAIRA 9-inch Reversible Twin Window Fan, 3 Speed Control Extendable 23-1/2-inch to 37-inch w/Remote (WNFR9W)
- PROAIRA 20-inch High Velocity Box Fan, 3 Speed Control, Black (BFHV20B)
- PROAIRA 12-inch High Velocity Cradle Floor Fan, 3 Speed Control, Black (CFHV12B)
- PROAIRA 18-inch High Velocity Cradle Floor Fan, 3 Speed Control, Black (CFHV18B)
- COMAIR ROTRON WHISPER XL 115V-AC FAN (WX2A1)
- Proaira Portable Utility Fans