Shop All Portable Utility Fans
Proaira
18-inch High Velocity Industrial Pedestal Fan, 3 Speed Control, Black
Mfr # PFHV18B
Zoro # G409252755
product price: $83.19
/ea
Free Shipping & Returns
$83.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Plug-In
- Depth 7.2 in
- Fan Speed Variable Speed
- Air Flow 4120 cfm
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proaira
- MFR # PFHV18B
- Zoro # G409252755
- UPC # 810124140632
- Country of Origin China
- Category Portable Utility Fans
Dimensions
Depth | 7.2 in |
Size | 18 in |
Width | 20.7 in |
Details
Power Source | Plug-In |
Fan Speed | Variable Speed |
Air Flow | 4120 cfm |
Material | Metal |
Voltage | 120V AC |
Color | Metallic |
Standards | UL Listed; ETL Certified US & Canada |
Description
Proaira fans blend advanced technology with a simplistic, modern aesthetic to bring continual comfort to your home, office, garage or workspace. Our products offer energy efficiency options and are ETL listed, providing safe and reliable performance year-round.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIEDRICH Through-the-Wall Air Conditioner, 230V AC, Cool/Heat, 10,000 BtuH (WET10A33A)
- MOVINCOOL Dual Duct, 14-1/2" W x 22" L x (484209-0500)
- HONEYWELL Vp531C1026 Pneumatic Radiator (VP531C1026)
- DAYTON Bearing 7/8 In (991019)
- PROAIRA 16-inch Oscillating Pedestal Fan, 3 Speed Control, Black (PF16B)
- PROAIRA 16-inch Oscillating Pedestal Fan, 3 Speed Control, White (PF16W)
- PROAIRA 12-inch Oscillating Table Fan w/Adjustable Tilt, 3 Speed Control, White (DF12W)
- PROAIRA 14-inch High Velocity Cradle Floor Fan, 3 Speed Control, Black (CFHV14B)
- PROAIRA 32-inch Oscillating Tower Fan, 3 Speed Control w/Remote and Timer, Black (TF32RB)
- PROAIRA 9-inch Reversible Twin Window Fan, 2 Speed Control Extendable 22-1/4-inch to 31-1/4 (WNF9W)
- ALMO FULFILLMENT SERVICES Lasko Pivoting Utility Fan, 3 Speed, Black (4905)
- Proaira Portable Utility Fans