Shop All Portable Utility Fans
Proaira
16-inch Wall-Mount Oscillating Fan w/Adjustable Tilt w/Remote and Timer, White
Mfr # WF16RW
Zoro # G209252757
$56.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fan Speed Variable Speed
- Voltage 120V AC
- Depth 18.25 in
- Power Source Plug-In
- Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proaira
- MFR # WF16RW
- Zoro # G209252757
- UPC # 810124140588
- Country of Origin China
- Category Portable Utility Fans
Dimensions
Width | 18.5 in |
Depth | 18.25 in |
Size | 16 in |
Details
Fan Speed | Variable Speed |
Voltage | 120V AC |
Power Source | Plug-In |
Color | White |
Material | Polypropylene |
Standards | UL Listed; ETL Certified US & Canada |
Description
Proaira fans blend advanced technology with a simplistic, modern aesthetic to bring continual comfort to your home, office, garage or workspace. Our products offer energy efficiency options and are ETL listed, providing safe and reliable performance year-round.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARADYNE Water Hose, Y Connector, 5/8"/3/4" (1663)
- DELFIELD Door Gasket, 20-1/2" x 21-9/16" (1702003)
- PERFECT AIRE Window Air Conditioner, 12000 Btu, 230VAC (4PACH12000)
- HONEYWELL Pneumatic Thermostat, Single Temperature, Heating and Cooling, 2 Pipe (TP972A2002/U)
- PROAIRA 20-inch Box Fan w/3 Speed Control and Carry Handle (BF20W)
- PROAIRA 9-inch Reversible Twin Window Fan, 2 Speed Control Extendable 22-1/4-inch to 31-1/4 (WNF9W)
- PROAIRA 20-inch High Velocity Box Fan, 3 Speed Control, Black (BFHV20B)
- PROAIRA 16-inch Oscillating Table Fan w/Adjustable Tilt, 3 Speed Control, White (DF16W)
- PROAIRA 18-inch High Velocity Cradle Floor Fan, 3 Speed Control, Black (CFHV18B)
- PROAIRA 12-inch Oscillating Table Fan w/Adjustable Tilt, 3 Speed Control, White (DF12W)
- LASKO FAN OSCIL ADJ 3SPD16""BLK (2521)
- Proaira Portable Utility Fans