Shop All Portable Utility Fans
Proaira
16-inch Oscillating Table Fan w/Adjustable Tilt, 3 Speed Control, White
Mfr # DF16W
Zoro # G009252766
product price: $45.85
/ea
$45.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Plug-In
- Voltage 120V AC
- Depth 17.5 in
- Size 16 in
- Fan Speed Variable Speed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proaira
- MFR # DF16W
- Zoro # G009252766
- UPC # 810124140533
- Country of Origin China
- Category Portable Utility Fans
Dimensions
Depth | 17.5 in |
Size | 16 in |
Width | 8.2 in |
Details
Power Source | Plug-In |
Voltage | 120V AC |
Fan Speed | Variable Speed |
Color | White |
Material | Polypropylene |
Standards | UL Listed; ETL Certified US & Canada |
Description
Proaira fans blend advanced technology with a simplistic, modern aesthetic to bring continual comfort to your home or office. Our products offer energy efficiency options and are ETL listed, providing safe and reliable performance year-round.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JB INDUSTRIES Core, PK5 (A31999)
- PROGRESS LIGHTING Lakehurst, 60", Outdoor Ceiling Fan (P2562-80)
- ALL-FILTERS 14 in. x 30 in. x 1 in. MERV 11 Pleated AC Furnace Air Filter, 12PK (14301.11 12PK)
- NU-CALGON Condenser Coil Cleaner, 1 gal., Orange (4295-08)
- PROAIRA 12-inch Oscillating Table Fan w/Adjustable Tilt, 3 Speed Control, White (DF12W)
- PROAIRA 12-inch High Velocity Cradle Floor Fan, 3 Speed Control, Black (CFHV12B)
- PROAIRA 16-inch Oscillating Pedestal Fan, 3 Speed Control, White (PF16W)
- PROAIRA 16-inch Wall-Mount Oscillating Fan w/Adjustable Tilt w/Remote and Timer, White (WF16RW)
- PROAIRA 9-inch Reversible Twin Window Fan, 3 Speed Control Extendable 23-1/2-inch to 37-inch w/Remote (WNFR9W)
- PROAIRA 32-inch Oscillating Tower Fan, 3 Speed Control w/Remote and Timer, Black (TF32RB)
- GOOD HOUSEKEEPING 12in Retro Table Fan in Breezewave finish (92604)
- Proaira Portable Utility Fans