Shop All Portable Utility Fans
Proaira
16-inch Oscillating Pedestal Fan, 3 Speed Control, Black
Mfr # PF16B
Zoro # G109252765
product price: $46.69
/ea
$46.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Depth 6 in
- Size 16 in
- Standards UL Listed; ETL Certified US & Canada
- Fan Speed Variable Speed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proaira
- MFR # PF16B
- Zoro # G109252765
- UPC # 810124140489
- Country of Origin China
- Category Portable Utility Fans
Dimensions
Depth | 6 in |
Size | 16 in |
Width | 17.2 in |
Details
Color | Black |
Material | Polypropylene |
Standards | UL Listed; ETL Certified US & Canada |
Fan Speed | Variable Speed |
Voltage | 120V AC |
Power Source | Plug-In |
Description
Proaira fans blend advanced technology with a simplistic, modern aesthetic to bring continual comfort to your home or office. Our products offer energy efficiency options and are ETL listed, providing safe and reliable performance year-round.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELAVAN Nozzle Oil Brnr .85Gph-80 Deg (.85GPH-80)
- DAYTON Industrial Portable Dehumidifier, 22 pt, Black, Gray, 1 Speeds, Steel (55HE56)
- ROBERTSHAW Gas Valve with Safety Magnet (710-508)
- COPELAND Startcap 243-292Mfd 165V (914-0036-09)
- PROAIRA 16-inch Oscillating Pedestal Fan, 3 Speed Control, White (PF16W)
- PROAIRA 18-inch High Velocity Cradle Floor Fan, 3 Speed Control, Black (CFHV18B)
- PROAIRA 12-inch Oscillating Table Fan w/Adjustable Tilt, 3 Speed Control, White (DF12W)
- PROAIRA 16-inch Wall-Mount Oscillating Fan w/Adjustable Tilt w/Remote and Timer, White (WF16RW)
- PROAIRA 14-inch High Velocity Cradle Floor Fan, 3 Speed Control, Black (CFHV14B)
- PROAIRA 12-inch High Velocity Cradle Floor Fan, 3 Speed Control, Black (CFHV12B)
- MAKITA Max CXT 7-1/8" Fan, 12V (CF100DZ + BL1041B)
- Proaira Portable Utility Fans