Shop All Portable Air Conditioners
Proair
Indoor Outdoor Spot Cooler, 5,300 BtuH
Mfr # SPOT6800
Zoro # G808636972
original price:
$633.99
14% off
new price: $538.99
/ea
Free Shipping & Returns
$538.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Phase 1
- Width 18 1/2 in
- Watts 800 W
- Includes Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proair
- MFR # SPOT6800
- Zoro # G808636972
- UPC # 842149091187
- Country of Origin China
- Category Portable Air Conditioners
Dimensions
Width | 18 1/2 in |
Height | 23 in |
Depth | 11 1/2 in |
Max. Exhaust Hose Length | 6 ft |
Description
Portable Indoor Outdoor Spot Cooler, Average Coverage Area 100 to 150 sq ft, Operation Mode - HVAC Cooling/Heating, Cooling Capacity 5,300 BtuH, BtuH Cooling - DOE SACC 5,300 BtuH, Heating Method Exhaust Fan, Air Flow 135 cfm, 6.63 EER, 7.1 A Amps, 800 W Watts, 115V AC Voltage, 1 Phase, NEMA Plug Configuration - HVAC 5-15P, 115V AC, 5-15P, System Cooling Method Air-Cooled Vented, Sound Level 52 dBA
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR SYSTEMS INTL Pneumatic Blower, Venturi, Steel (ASI-2900)
- SIEMENS Room Temperature Sensor, OLED, RJ11 (QAA22SS.FWSN)
- HEAT STORM Infrared Heater WIFI Enabled, 6000-Watt, 240 Volt, Celing/Wall Mount, Hardwired, Built in Thermostat (HS-6000-GC)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Plastic 1 Speed (A977)
- JHS 14,000 BTU Portable Air Conditioner (A020A-10KR)
- SERENELIFE Portable Air Conditioner, SLPAC10 (SLPAC10)
- OLIMPIA SPLENDID 14,000 BTU 4-in-1 Portable Air Conditioner with Heater 115V (2149)
- GLOBAL EQUIPMENT Portable Air Conditioner W/ Cold Air Nozzles, 1.5 Ton, 16,800 BTU, 115V (292661)
- GLOBAL INDUSTRIAL Portable Air Conditioner W/ Cold Air Nozzles, 1.1 Ton, 13,200 BTU, 115V (292660)
- KWIKOOL 1.1 ton/ 115V/ 15 AMP with HEPA/UV (KBIO1411)
- MOVINCOOL Portable Air Conditioner, 13200 BtuH (Climate Pro X14)
- Proair Portable Air Conditioners