Shop All Hospital Bed Accessories
Proactive Medical Products
Proactive Medical Extra Wide Bed Sensor Pad, 20in x 30in - 45 Day Warranty -
Mfr # 10130
Zoro # G708806017
product price: $37.95
/ea
$37.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proactive Medical Products
- MFR # 10130
- Zoro # G708806017
- Country of Origin China
- Category Hospital Bed Accessories
Description
Proactive medical extra wide bed sensor pad, 20in x 30in - 45 day warranty - 10130 this pad provides your staff with a safe and reliable means for bed monitoring. Just place the sensor pad under a patient and engage the switch on your alarm monitor to trigger a loud, audible alarm. When weight is removed from the sensor pad an alarm sounds alerting the caregiver to respond. The alarm will automatically reset when the patient returns to the safe position, reducing false alarms. Bed pads are covered with soft, comfortable vinyl, are moisture resistant and easy to clean. features: durable heavy duty nylon lap belt sounds an alarm when touch fasteners attachment is separated. alerts staff and directs resident to stay seated for assistance. belt is adjustable from 26in to 46in. features bright red pull-strap for easy locating and releasing. metal grommets on ends of belt provide a customized fit and ensure a secure installation. use on any chair: geri-chairs, wheelchairs, side chairs. available 12in belt extender option helps accommodate even the largest of patients
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-AID Band-Aid 1" Flexible Fabric All One Size Bandage 100 Count, PK12 (1004444)
- VERIDIAN HEALTHCARE Self-Taking Home Blood Pressure Kit With Attached Stethoscope, Latex Free, Adult (01-5501)
- THERACARE Vanishing Scent Muscle & Joint Gel, 2.5% Menthol Relief, Non-greasy, 2 oz (19-218)
- MEDIQUE Pepto-Bismol, Chewable Tablet, 262mg, PK48 (47367)
- PROHEAL Medical Overbed Table, Wheels & Adjustable Height - Rich Oak Over Bed Table for Home or Hospital (PH-16213H)
- HALO MOBILITY Single Sided Halo Safety Ring (77121-01)
- BIESEMEYER Delta 36-L552 10 In. Type 2 UNISAW® 5HP Left Tilt W/52 In. BIESEMEYER® Fence System (36-L552)
- GLOBAL INDUSTRIAL Mobile Overbed Table with H-Base, Walnut Laminate Tabletop (436910)
- PROHEAL Medical Overbed Table, Wheels & Adjustable Height - Cherry Over Bed Table for Home or Hospital (PH-16210H)
- ANACOM MEDTEK Pillow Speaker Series 8 WestCom 12 Pin, Direct Digital (A3202-088DJ)
- ANACOM MEDTEK Bed Cable, Hill-Rom, Duraflex Cable, 37 Pin to 37 Pin, In-line Plug (J3737-08)
- Proactive Medical Products Medical Beds, Stretchers & Cots