Shop All Patient Lifters & Accessories
Proactive
Full Body Sling with Commode Opening
Mfr # 30115
Zoro # G310191594
product price: $56.95
/ea
$56.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 58 in
- Capacity 600 lb
- Accessory Type Full Body Sling
- For Use With Assisted Living Aids and Medical Equipment
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proactive
- MFR # 30115
- Zoro # G310191594
- Country of Origin United States
- Category Patient Lifters & Accessories
Dimensions
Length | 58 in |
Width | 45 in |
Details
Capacity | 600 lb |
Accessory Type | Full Body Sling |
For Use With | Assisted Living Aids and Medical Equipment |
Color | Blue |
Description
Full body sling that is compatible with the Invacare Reliant patient lifts. Features a commode opening, and supports up to a 600 lb weight capacity
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTHSHORE GoSupreme LITE Pull-On Underwear, White, 2X-Large, 56"-80", 12PK (1377)
- MEDSOURCE CPR Board, Blue, Polyethylene (MS-CPRB)
- 3M LITTMANN Classic III Stethoscope - Black, Smoke Finish (3M5620)
- CYNAMED Foldable Snake Catcher, Blue, 60" Length (CYZR-0193)
- MEDSOURCE Patient Mover, 1800 lb., 40inLx80inH, PK10 (MS-95202)
- INVACARE Reliant Stand-Up Patient Lift w/ Power Base (RPS350-2)
- EZ WAY 500 lb. Smart Lift® with scale (L500PS-03)
- INVACARE Trapeze Bar w/ Two-Piece Design Trapeze Bar & Handle (7740A)
- GOLDEN TECHNOLOGIES Lift Chair Hand Control (ZKAD-C3M)
- ETAC Sit-To-Stand Patient Transfer Turning Aid (E16090106)
- PRIDE MOBILITY Lift Chair Hand Control (ELEASMB1030)
- Proactive Patient Lifters & Accessories