Shop All Disposable Gloves
Pro2 Solutions
Super Slim, Disposable Exam Gloves, 2.6 mil Palm, Nitrile, Powder-Free, S, 3000 PK, Blue
Mfr # BE1146
Zoro # G7441091
product price: $212.99
/pk 3000, $0.07/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size S
- Color Blue
- Disposable Glove Material Nitrile
- Material Nitrile
- Palm Thickness 2.6 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro2 Solutions
- MFR # BE1146
- Zoro # G7441091
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | S |
Glove Size | S |
Details
Item | Disposable Exam Gloves |
Color | Blue |
Disposable Glove Material | Nitrile |
Material | Nitrile |
Palm Thickness | 2.6 mil |
Powdered/Powder Free | Powder Free |
Powdered/Powder-Free | Powder-Free |
Disposable Glove Type | Chemotherapy Drug Tested |
Series | Super Slim |
Sterile/Non-Sterile | Non-Sterile |
Description
SuperSlim Nitrile Exam Gloves,S,3000/PK, Package Quantity 3000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GSS SAFETY GSS Safety Enhanced Visibility Multi-Color Vest-Purple-L/XL (3137-LG/XL)
- MSA SAFETY Gas Regulator, 0.25Lpm (10034391)
- ARIAT FR Durastretch Work Shirt, Size LT (10039294)
- GLOBAL INDUSTRIAL Double Glove Box Holder, Wire Steel, 11-15/16W x 3-13/16D x 9-1/2H (B2187697)
- ANSELL TouchNTuff 92-605, Disposable Nitrile Gloves with Enhanced Chemical Splash Protection, 4.7 mil Palm (92-605)
- MCR SAFETY NitriShield 6062, Disposable Industrial/Food Grade Gloves, 6 mil Palm, Nitrile, Powder-Free, XL (6062XL)
- AMMEX GWON, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, M, Orange (AMXGWON44100)
- HANDCARE Vinyl Gloves, Exam Grade, Powder Free, Clear, Size XL, 1000PK (HC-VECL30XL)
- KIMTECH Sterling, Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, M, 1000 PK, Gray (53139)
- ANSELL Diamond Grip Plus, Exam Gloves, 5.1 mil Palm, Natural Rubber Latex, Powder-Free, L, 100 PK, Natural (DGP-350-L)
- SW SAFETY Megaman, Nitrile Exam Gloves, 8.5 mil Palm, Nitrile, Powder-Free, 3XL, 50 PK, Black (N260887)
- Pro2 Solutions Disposable Gloves