Shop All Disposable Gloves
Pro2 Solutions
Naturals Glacier, Disposable Gloves, 2.3 mil Palm, Nitrile, Powder-Free, M, 3000 PK, Blue
Mfr # BE2927
Zoro # G7441380
product price: $208.99
/pk 3000, $0.07/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size M
- Disposable Glove Material Nitrile
- Color Blue
- Material Nitrile
- Palm Thickness 2.3 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro2 Solutions
- MFR # BE2927
- Zoro # G7441380
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | M |
Glove Size | M |
Details
Item | Disposable Gloves |
Disposable Glove Material | Nitrile |
Color | Blue |
Material | Nitrile |
Palm Thickness | 2.3 mil |
Powdered/Powder Free | Powder Free |
Powdered/Powder-Free | Powder-Free |
Series | Naturals Glacier |
Sterile/Non-Sterile | Non-Sterile |
Color Family | Blue |
Description
Glacier Blue Nitrile Gloves,M,3000/PK, Package Quantity 3000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Coverall Suit With Hood Navy Medium (0381RNAVMED)
- TAPCO Sign Mounting Brackets, Aluminum, PR (037-00012B)
- NOTRAX Entrance Mat, Brown, 3 ft. W x 4 ft. L (109S0034BR)
- NEESE Outerwear Petro Arc Bib Trouser-Orange-M (20207-12-1-ORG-M)
- KLEEN CHEF Poly Disposable Gloves, High Density Polyethylene, Powder-Free, L, 525 PK, Clear (BL-KCFS-ES-HDPE-CLDG-01-L)
- ANSELL NEC-288, Disposable Exam Gloves, 6.3 mil Palm, Neoprene, Powder-Free, XL, 50 PK, Green (NEC-288-XL)
- UMBO Niflex45, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Blue (H119-XL)
- CONDOR Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Orange (53CV71)
- HONEYWELL NORTH PowerCoat, Disposable Tri-Polymer Gloves, 5 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue (PSD-TRIP-L)
- CONDOR Disposable Gloves, 2.7 mil Palm, Vinyl, Powder-Free, L, 100 PK, Clear (3BA44)
- HALYARD Vinyl Disposable Gloves, 4.7 mil Palm, Vinyl, S, 100 PK, Clear (HLY55031)
- Pro2 Solutions Disposable Gloves