Shop All Disposable Gloves
Pro2 Solutions
Luv, Disposable Exam Gloves, 3.8 mil Palm, Nitrile, Powder-Free, XS, 2000 PK, Tangerine Red
Mfr # CR3335
Zoro # G7441292
product price: $207.99
/pk 2000, $0.10/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XS
- Disposable Glove Material Nitrile
- Color Tangerine Red
- Material Nitrile
- Palm Thickness 3.8 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro2 Solutions
- MFR # CR3335
- Zoro # G7441292
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Glove Size | XS |
Size | XS |
Details
Item | Disposable Exam Gloves |
Disposable Glove Material | Nitrile |
Color | Tangerine Red |
Material | Nitrile |
Palm Thickness | 3.8 mil |
Powdered/Powder Free | Powder Free |
Powdered/Powder-Free | Powder-Free |
Series | Luv |
Sterile/Non-Sterile | Non-Sterile |
Description
Cranberry Luv Nitrile Gloves,XS,PK2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut-Resistant Gloves, M Glove Size, PK12 (92735NM)
- BULLARD Full Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Orange (33ORR)
- AZUSA SAFETY Bluwolf 18 ga. ANSI A4 Cut Resistant Gray Gloves, Black Sandy Foam Nitrile Palm Coating, L (BW4080)
- MECHANIX WEAR Mechanics Gloves, S, Black/Gray, Synthetic Leather (CWKMP-58-008)
- ANSELL TouchNTuff 69-210, Latex Disposable Gloves, 3.5 mil Palm, Latex, Powder-Free, L (9), 100 PK, Beige (69-210)
- SAS SAFETY Derma-Lite, Nitrile Disposable Gloves, 5 mil Palm , Nitrile, Powdered, S, 100 PK, Blue (SA6606)
- BASIC Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Black (Blk5NitrileXLC)
- ANSELL Ultraform, Exam Gloves with ERGOFORM Technology, 2.4 mil Palm, Nitrile, Powder-Free, XS, 300 PK (UF-524-XS)
- VGUARD A16A7, DISPOSABLE GLOVE, 5mil Palm, Nitrile, Powder-Free, XL, 1000 PK, GREEN (A16A74)
- KIMTECH Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm, Beaded Cuff, Powder-Free, XL, 900 PK, Purple (55084)
- HALYARD Vinyl Disposable Gloves, 4.7 mil Palm, Vinyl, XL, 90 PK, Clear (HLY55034)
- Pro2 Solutions Gloves & Hand Protection