Shop All Disposable Gloves
Pro2 Solutions
Disposable Exam Gloves, Latex, Powder-Free, XS, 1000 PK, Green
Mfr # BE2835
Zoro # G7441058
product price: $100.99
/pk 1000, $0.10/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XS
- Disposable Glove Material Latex
- Material Latex
- Powdered/Powder Free Powder Free
- Latex-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro2 Solutions
- MFR # BE2835
- Zoro # G7441058
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | XS |
Glove Size | XS |
Details
Item | Disposable Exam Gloves |
Disposable Glove Material | Latex |
Color | Green |
Material | Latex |
Powdered/Powder Free | Powder Free |
Latex-Free | No |
Powdered/Powder-Free | Powder-Free |
Features | Mint Scent |
Description
Mint-scent Latex Exam Gloves,XS,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Black/Green, Spandex, Neoprene (EXO-MGG-03-M)
- CONDOR Safety Sign, 10 in Height, 7 in Width, Polyethylene, Horizontal Rectangle, English, Spanish (475D56)
- AVERY Price Tags with String Attached, PK1000 (12508)
- ANSELL Sleeve, Cane Mesh, Black, Sz 9, PR (59-801)
- MCR SAFETY SensaTouch, Disposable Industrial/Food Grade Gloves, 5 mil Palm, Vinyl, Powder-Free, S, 100 PK (5015S)
- AMMEX Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, Black (GWBN46100)
- ANSELL Ultraform, Exam Gloves with ERGOFORM Technology, 2.4 mil Palm, Nitrile, Powder-Free, S, 300 PK (UF-524-S)
- KLEEN CHEF Latex Disposable Gloves, Natural Latex, Powder-Free, L, 100 PK, Natural (KC-MS-L-DLG-1NR-Z)
- FIFTHPULSE FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Black (FP-N-50-XL-BLK)
- MAGID ComfortFlex COMPLETE, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, L, 100 PK, Black (T9559-L)
- ADVANCED CARE Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, L, 10 PK, Blue (ANBM10016)
- Pro2 Solutions Disposable Gloves