Shop All Disposable Gloves
Pro2 Solutions
Disposable Exam Gloves, 2.6 mil Palm, Nitrile, Powder-Free, M, 1000 PK, Blue
Mfr # BE1117
Zoro # G7441067
product price: $86.99
/pk 1000, $0.09/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size M
- Disposable Glove Material Nitrile
- Color Blue
- Material Nitrile
- Palm Thickness 2.6 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro2 Solutions
- MFR # BE1117
- Zoro # G7441067
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Glove Size | M |
Size | M |
Details
Item | Disposable Exam Gloves |
Disposable Glove Material | Nitrile |
Color | Blue |
Material | Nitrile |
Palm Thickness | 2.6 mil |
Powdered/Powder Free | Powder Free |
Powdered/Powder-Free | Powder-Free |
Disposable Glove Type | Chemotherapy Drug Tested |
Sterile/Non-Sterile | Non-Sterile |
Texture Location | Fingertips |
Description
PF Nitrile Exam Gloves,Medium,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Driveway No Parking Sign, 18" x 12, T1-1068-EG_12x18 (T1-1068-EG_12x18)
- FIBRE-METAL BY HONEYWELL Full Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), Green (E1SW74A000)
- FROST BREAKER Protective Gloves, Men's, M, 11 in L, Regular Thumb, Knit Wrist Cuff, Acrylic, BlackBlue (1789-M)
- KASK Safety Helmet, SuperPlasma HD, ABS Shell, Vented, 6pt Ratchet, Type 1, Class C, Black, One Size (WHE00036-210)
- BDG 99-1-6100B, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, M, 50 PK, Orange (99-1-6100B-M)
- FIRST AID ONLY Gloves, Nitrile, One Size, 2 PK, Clear (FAE-6018)
- PIP Grippaz Skins, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL ( 10 ), 50 PK, Black (67-246/XL)
- MAPA Tri-Polymer Disposable Gloves, 9, 100 PK, Purple (34994029)
- FIFTHPULSE FMN1000, Vinyl Disposable Gloves, 3 mil Palm, Vinyl, Powder-Free, M, 100 PK, Pink (FP-V-100-M-PNK)
- BDG Tri-Polymer Disposable Gloves, 6 mil Palm, Tri-Polymer, Powder-Free, XL, 100 PK, Purple (99-1-6300-XL)
- BDG Tri-Polymer Disposable Gloves, 5 mil Palm, Nitrile/Neoprene/Rubber, Powder-Free, XL, 100 PK, Blue (99-1-6350-XL)
- Pro2 Solutions Gloves & Hand Protection