Shop All Disposable Gloves
Pro2 Solutions
Disposable Exam Gloves, 2.6 mil Palm, Nitrile, Powder-Free, L, 1000 PK, Blue
Mfr # BE1118
Zoro # G7440988
product price: $86.99
/pk 1000, $0.09/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size L
- Color Blue
- Disposable Glove Material Nitrile
- Material Nitrile
- Palm Thickness 2.6 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro2 Solutions
- MFR # BE1118
- Zoro # G7440988
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | L |
Glove Size | L |
Details
Item | Disposable Exam Gloves |
Color | Blue |
Disposable Glove Material | Nitrile |
Material | Nitrile |
Palm Thickness | 2.6 mil |
Powdered/Powder Free | Powder Free |
Powdered/Powder-Free | Powder-Free |
Disposable Glove Type | Chemotherapy Drug Tested |
Sterile/Non-Sterile | Non-Sterile |
Texture Location | Fingertips |
Description
PF Nitrile Exam Gloves,Large,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Y Breathing Tube Sheath Cover, Poly, PK30 (CA114)
- SIGNMISSION OSHA Danger, Laser Operation Protect Eyes Skin Beam, 7in X 5in Decal, 7" W, 5" H, Landscape (OS-DS-D-57-L-1414)
- TINGLEY RUBBER Tingley® 35141 Workbrutes® 14" Knee Boots, Black, Cleated Outsole, Medium (35141.MD)
- GUARDIAN PURE SAFETY GROUP COLD SHRINK ATTACHMENT, 4.1 (COLDSH41X35)
- MCR SAFETY Nitri-Med 6012, Disposable Medical Grade Gloves, 6 mil Palm, Nitrile, Powder-Free, L, 1000 PK, Blue (6012L)
- KLEEN CHEF Poly Disposable Gloves, High Density Polyethylene, Powder-Free, M, 525 PK, Clear (BL-KCFS-ES-HDPE-CLDG-01-M)
- DEFENDER SAFETY DSG-BNS-01, Nitrile Disposable Gloves, 4 Mil Palm, Nitrile, Powder-Free, L, 1000 PK, Black (DSG-BNS-01-L-10)
- VGUARD A11A1, Exam Glove, 2.8 mil Palm, Nitrile, Powder-Free, Small, 1000 PK, Blue (A11A11)
- MCR SAFETY NitriShield with Grippaz, Nitrile Disposable Gloves, 6 mil Palm, Powder-Free, XL, 100 PK, Black (6016BXL)
- SHOWA N-Dex, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, M, 50 PK, Black (7700PFTM)
- BASIC Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 1000 PK, Black (Blk5NitrileMC)
- Pro2 Solutions Gloves & Hand Protection