Shop All Line Voltage Thermostats
This Product is Discontinued
Pro1 Iaq
Zone Control (Discontinued)
Mfr # RZ251W
Zoro # G1883029
Free Shipping & Returns
This Product is Discontinued
Key Features
- Sensor Type Wireless
- Color White
- Type Wireless
- Width (In.) 2 3/4 in
- Height (In.) 4 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro1 Iaq
- MFR # RZ251W
- Zoro # G1883029
- Country of Origin China
- Category Line Voltage Thermostats
Dimensions
Width (In.) | 2 3/4 in |
Height (In.) | 4 13/32 in |
Depth (In.) | 1 13/32 in |
Overall Depth | 1 5/16 in |
Overall Width | 2 3/4 in |
Overall Height | 4 1/2 in |
Description
Zone Control , Wireless, For Use With Mfr. No. T955WH, Z955W, Z2K955WDA, Color White, Height (In.) 4-13/32, Width (In.) 2-3/4, Depth (In.) 1-13/32, Operating Temp. Range (F) 32 Degrees to 122 Degrees , Display Temp. Range (F) 32 to 99, On-Auto, Sensor Type Wireless, Control Type Remote Sensor, Includes Mounting Hardware, (2) AA Battery
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.