Shop All Thermostat Guards and Accessories
This Product is Discontinued
Pro1 Iaq
Wireless Wire, 24VAC (Discontinued)
Mfr # WW160W
Zoro # G1857077
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes MOUNTING HARDWARE
- Color White
- Depth (In.) 3/4 in
- Terminal Designations 1, 2, B, G, O, W1/E, W2, Y1, Y2
- Operating Temp. Range (F) 32 Degrees to 122 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro1 Iaq
- MFR # WW160W
- Zoro # G1857077
- Country of Origin China
- Category Thermostat Guards and Accessories
Dimensions
Depth (In.) | 3/4 in |
Width (In.) | 4 13/32 in |
Dia. (In.) | 4 11/32 in |
Height (In.) | 4 13/32 in |
Details
Item | Wireless Wire |
Includes | MOUNTING HARDWARE |
Color | White |
Terminal Designations | 1, 2, B, G, O, W1/E, W2, Y1, Y2 |
Operating Temp. Range (F) | 32 Degrees to 122 Degrees |
Sensor Type | Wireless |
For Use With | Any 24V AC Systems |
Control Type | 3 Heat/2 Cool Heat Pump |
Input Voltage | 24V AC |
Type | Wireless |
Accessory Type | Wireless Wire |
Description
Wireless Wire, Includes Mounting Hardware, White, Terminal Designations 1, 2, B, G, O, W1/E, W2, Y1, Y2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.