Shop All Line Voltage Thermostats
This Product is Discontinued
Pro1 Iaq
Wireless Repeater (Discontinued)
Mfr # W150W
Zoro # G1882995
This Product is Discontinued
Key Features
- Sensor Type Wireless
- Color White
- Includes MOUNTING HARDWARE
- Height (In.) 4 13/32 in
- Depth (In.) 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro1 Iaq
- MFR # W150W
- Zoro # G1882995
- Country of Origin China
- Category Line Voltage Thermostats
Dimensions
Height (In.) | 4 13/32 in |
Depth (In.) | 3/4 in |
Dia. (In.) | 4 11/32 in |
Width (In.) | 4 13/32 in |
Overall Depth | 3/4 in |
Overall Diameter | 4 1/4 in |
Overall Height | 4 1/4 in |
Details
Sensor Type | Wireless |
Color | White |
Includes | MOUNTING HARDWARE |
Input Voltage | 24V AC |
Control Type | 3 Heat/2 Cool Heat Pump |
For Use With | Wireless Models |
Item | Wireless Repeater |
Operating Temp. Range (F) | 32 Degrees to 122 Degrees |
Type | Wireless |
Compatible Manufacturer Model Number | RZ251W, Z955W |
Wireless | Yes |
Compatible Brand and Series | Pro1 IAQ |
Accessory Type | Wireless Repeater |
Description
Wireless Repeater, Compatible Brand and Series Pro1 IAQ, Compatible Grainger Part Number 45KE78, 45KF02, Compatible Manufacturer Model Number RZ251W, Z955W, Function Signal for Wireless Thermostat, Includes Mounting Hardware, Overall Depth 3/4 in, Overall Height 4 1/4 in, Overall Length 4 1/4 in, Overall Diameter 4 1/4 in, White, Standards NEC Class II, Terminal Designations C, R, 18 to 30V AC, Wireless Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.