Shop All Line Voltage Thermostats
Pro1 Iaq
Wall Cover Plate
Mfr # T119
Zoro # G2449469
product price: $10.60
/ea
$10.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color White
- For Use With Universal, All Pro1 stats
- Width (In.) 7 1/2 in
- Depth (In.) 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro1 Iaq
- MFR # T119
- Zoro # G2449469
- UPC # 689076824064
- Country of Origin China
- Category Line Voltage Thermostats
Dimensions
Width (In.) | 7 1/2 in |
Depth (In.) | 1/4 in |
Height (In.) | 5 1/2 in |
Overall Depth | 5/16 in |
Overall Height | 5 1/2 in |
Overall HxW | 5 1/2 in x 7 1/2 in |
Overall Width | 7 1/2 in |
Details
Material | Plastic |
Color | White |
For Use With | Universal, All Pro1 stats |
Type | Plastic |
Remarks | Horizontal, Vertical or Junction Box Mounting Ability |
Item | Wall Cover Plate |
Mounting Direction | Horizontal, Vertical |
Compatible Brand and Series | Pro 1 |
Compatible Manufacturer Model Number | All Pro 1 Thermostats, Many Other Brands |
Shape | Rectangle |
Mounting Direction/Shape | Horizontal or Vertical |
Accessory Type | Cover Plate |
Color/Material | White, Plastic |
Description
Wall Cover Plate, White, Compatible Brand and Series Pro 1, Compatible Manufacturer Model Number All Pro 1 Thermostats, Many Other Brands, Plastic, Horizontal, Vertical, Overall Height 5 1/2 in, Overall Width 7 1/2 in, Rectangle, Overall Depth 5/16 in, Mounting Direction/Shape Horizontal or Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Temperature Sensor, Gray, Resistance Tolerance +/-1.0% (TE-6000-1)
- EMPIRE VENTILATION Ventilator, Turbine (TV14G)
- DAYTON Exhaust Ventilator, 1 1/2 hp, 30 in Blade Dia., 115V AC/230V AC, Belt Drive (7A410)
- ALL-FILTERS 16 in. x 25 in. x 1 in. MERV 11 Pleated AC Furnace Air Filter, 12PK (16251.11 12PK)
- PRO1 IAQ Junction Box (E219)
- PRO1 IAQ Remote Sensor (R250S)
- PRO1 IAQ Line Volt Mechanical Tstat, Open On Rise, DPST (T501ML4)
- PRO1 IAQ Plastic Clear Thermostat Guard (T150)
- PRO1 IAQ Remote Sensor (R251S)
- PRO1 IAQ PRO1 IAQ Low Voltage Thermostat, Programmable Through App, 1H/1C or 2H/1C, WIFI Enabled (T721i)
- SIEMENS Line Voltage Thermostat, wall, 24VAC (RDG400)
- Pro1 Iaq Line Voltage Thermostats