Shop All Line Voltage Thermostats
Pro1 Iaq
Remote Sensor
Mfr # R251S
Zoro # G1882977
product price: $51.62
/ea
$51.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24 V AC
- Sensor Type Wired
- Color White
- Type Indoor
- Height (In.) 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro1 Iaq
- MFR # R251S
- Zoro # G1882977
- Country of Origin China
- Category Line Voltage Thermostats
Dimensions
Height (In.) | 2 1/4 in |
Width (In.) | 1 1/2 in |
Depth (In.) | 3/4 in |
Overall Width | 1 1/2 in |
Overall Height | 2 3/4 in |
Overall Depth | 3/4 in |
Description
Remote Sensor, Indoor , For Use With Mfr. No. T755S, Color White, Height (In.) 2-1/4, Width (In.) 1-1/2, Depth (In.) 3/4, Operating Temp. Range (F) 32 Degrees to 122 Degrees , 100K, Input Voltage 24VAC, Sensor Type Wired, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNATRAP Uv Repl. Bulb 7W (41050-R)
- MRCOOL 3 Ton 28.7 EER 2 Stage Geothermal Heat Pump Vertical Package Unit (GCHPV036TGTANXL)
- ALL-FILTERS 20 in. x 20 in. x 1 in. MERV 12 Pleated AC Furnace Air Filter, 12PK (20201.12 12PK)
- EVERPURE Cartridge, Water Filter - 4000 (9612-32)
- PRO1 IAQ Damper Module (Z260W)
- PRO1 IAQ PRO1 IAQ Low Voltage Thermostat, Programmable Through App, 1H/1C or 2H/1C, WIFI Enabled (T721i)
- PRO1 IAQ Remote Sensor (R250S)
- PRO1 IAQ Line Volt Mechanical Tstat, Open On Rise, DPST (T501ML4)
- PRO1 IAQ Plastic Clear Thermostat Guard (T150)
- PRO1 IAQ Junction Box (E219)
- KING ELECTRIC Thermostat Electronic Programmable 120V 22Amp Sp (ESP120-R)
- Pro1 Iaq Thermostats