Shop All Line Voltage Thermostats
Pro1 Iaq
Remote Sensor
Mfr # R250S
Zoro # G1882986
$56.51
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Voltage 24 V AC
- Sensor Type Wired
- Color White
- Type Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pro1 Iaq
- MFR # R250S
- Zoro # G1882986
- Country of Origin China
- Category Line Voltage Thermostats
Dimensions
Overall Height | 1 1/2 in |
Cable Length | 6 ft |
Description
Remote Sensor, Outdoor , For Use With Mfr. No. T755S, Color White, Operating Temp. Range (F) 32 Degrees to 122 Degrees , 100K, Input Voltage 24VAC, Sensor Type Wired, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON J-Bolt, 1/2 In (876-00-6006-5)
- DAYTON Roof Curb Adapter, Curb Side Sq O D 30 In (3AZL1)
- SUPCO Capillary Tube, .054 ID x 100 ft. (BC54X100)
- AIR HANDLER Fiberglass Air Filter, 16x22-1/4x1", MERV 5 (5W986)
- PRO1 IAQ Line Volt Mechanical Tstat, Open On Rise, DPST (T501ML4)
- PRO1 IAQ Wall Cover Plate (T119)
- PRO1 IAQ Damper Module (Z260W)
- PRO1 IAQ PRO1 IAQ Low Voltage Thermostat, Programmable Through App, 1H/1C or 2H/1C, WIFI Enabled (T721i)
- PRO1 IAQ Junction Box (E219)
- PRO1 IAQ Remote Sensor (R251S)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, Surface Mounted, SPDT (A19DAC-1C)
- Pro1 Iaq Thermostats