Shop All Line Voltage Thermostats
Pro1 Iaq
Plastic Clear Thermostat Guard
Mfr # T150
Zoro # G1882968
original price:
$47.65
10% off
new price: $42.60
/ea
$42.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Clear
- Height (In.) 5 1/4 in
- Width (In.) 7 1/4 in
- Depth (In.) 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro1 Iaq
- MFR # T150
- Zoro # G1882968
- Country of Origin China
- Category Line Voltage Thermostats
Dimensions
Height (In.) | 5 1/4 in |
Width (In.) | 7 1/4 in |
Depth (In.) | 2 3/4 in |
Outside Height | 5 1/2 in |
Outside Width | 7 1/4 in |
Outside Depth | 2 1/2 in |
Inside HxWxD | 5 1/2 in H x 7 1/4 in W x 2 5/8 in D |
Inside Height | 5 1/2 in |
Inside Depth | 2 5/8 in |
Inside Width | 7 1/4 in |
Outside HxWxD | 5 1/2 in H x 7 1/4 in W x 2 1/2 in D |
Details
Material | Plastic |
Color | Clear |
Item | Thermostat Guard |
Type | Plastic |
For Use With | Universal, All Pro1 stats |
Number of Keys | 2 |
Replacement Keys Manufacturer Model Number | T150K |
Compatible Manufacturer Model Number | Pro1 |
Cover Type | Snap-On |
Thermostat Guard Cover Color | Clear |
Guard Construction | Single Wall |
Base Type | Ring Base |
Mounting Direction | Horizontal or Vertical |
Description
Thermostat Guard, Base Type Ring Base, Cover Type Snap-On, Guard Construction Single Wall, Inside Depth 2 5/8 in, Inside Height 5 1/2 in, Inside Width 7 1/4 in, Material Plastic, Mounting Direction Horizontal or Vertical, Outside Depth 2 1/2 in, Outside Height 5 1/2 in, Outside Width 7 1/4 in, Thermostat Guard Cover Color Clear, Compatible Manufacturer Model Number Pro1, Number of Keys 2, Replacement Keys Grainger Part Number 60FD41, Replacement Keys Manufacturer Model Number T150K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Air Purifier 170Sqft Blk (HFD-120-QV1)
- FASCO A206 Blower, 115V, Sp.1 (A206)
- FIREYE Mauv1 Uv Amp, 2-4 Sec Ffrt. Use (MAUV1)
- TRANE Swt01635 Thermal Limit Switch (SWT01635)
- PRO1 IAQ PRO1 IAQ Low Voltage Thermostat, Programmable Through App, 1H/1C or 2H/1C, WIFI Enabled (T721i)
- PRO1 IAQ Line Volt Mechanical Tstat, Open On Rise, DPST (T501ML4)
- PRO1 IAQ Remote Sensor (R250S)
- PRO1 IAQ Remote Sensor (R251S)
- PRO1 IAQ Junction Box (E219)
- PRO1 IAQ Wall Cover Plate (T119)
- WHITE-RODGERS Line Voltage Mechanical Thermostat, Close on Rise, SPST, 120/240VAC (16 09 101S1)
- Pro1 Iaq Line Voltage Thermostats