Shop All Low Voltage Thermostats
Pro1 Iaq
Low Voltage Thermostat, 2 H 1 C, Hardwired/Battery, 24VAC
Mfr # T731W
Zoro # G7758916
product price: $233.43
/ea
Free Shipping & Returns
$233.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24VAC
- Stages Heat 2
- Color White
- Control Range 44 Degrees to 90 Degrees F
- System Switching Auto-Heat-Cool-Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro1 Iaq
- MFR # T731W
- Zoro # G7758916
- Country of Origin Mexico
- Category Low Voltage Thermostats
Dimensions
Height | 5 1/4" |
Width | 5 1/4" |
Depth | 3 1/2 in |
Overall Height | 4 3/8 in |
Overall Depth | 1 1/16 in |
Digit Size | Easy Read |
Overall Width | 4 11/16 in |
Description
Low Voltage Thermostat, Heat and Cool, Automatic, Compatible System Type Electric Forced Air Furnaces, Gas Forced Air Furnaces, Heat Pump with Aux, Heat Pump without Aux, Millivolt, PTAC, Push Button, Dehumidification Control No, Differential Type Adjustable, Digit Size Easy Read, Digital, Dual Transformer Compatible No, Fan Settings Auto, Humidification Control No, Includes Positive Off Yes, Minimum Control Temperature 44 Degrees F, Maximum Control Temperature 90 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 48 in x 90 ft x 1 in Polyester Air Filter Roll MERV 8, Orange/White (2JRX7)
- MODINE 5H73598-1 Power Venter 115V (5H73598-1)
- DAYTON Wheel, PK2 (VECMWG)
- DAYTON Axial Fan Kit, 4 3/4 in H, 1 1/2 in D (786EW1)
- PRO1 IAQ Low Voltage Thermostat, Wall Mount, Hardwired, 24VAC (T501M)
- PRO1 IAQ Heat Pump / Conventional, 5-1-1 Programs, 2 H 1 C, Wall Mount, Hardwired/Battery, 24VAC (T725)
- PRO1 IAQ Low Voltage Non-Programmable Thermostat (T751)
- PRO1 IAQ Non-Programmable Thermostat, 7, 5-1-1 Programs, 3 H 2 C, Wall Mount, Hardwired/Battery, 24VAC (T755)
- PRO1 IAQ Mutely-Stage Gas, 7, 5-1-1 Programs, 2 H 2 C, Wall Mount, Hardwired/Battery, 24VAC (T715)
- PRO1 IAQ Non-Programmable Thermostat, 7, 5-1-1 Programs, 3 H 2 C, Wall Mount, Hardwired/Battery, 24VAC (T755S)
- HONEYWELL Non Prpgram Thermostat (RTH516D1003/E)
- Pro1 Iaq Low Voltage Thermostats