Shop All Line Voltage Thermostats
Pro1 Iaq
Junction Box
Mfr # E219
Zoro # G1882959
original price:
$89.09
10% off
new price: $79.61
/ea
Free Shipping & Returns
$79.61
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Height 6"
- Includes Mounting Hardware, Rubber Grommet
- For Use With Mfr. No. WW160W, WW150W
- Depth (In.) 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro1 Iaq
- MFR # E219
- Zoro # G1882959
- UPC # 00034481066996
- Country of Origin China
- Category Line Voltage Thermostats
Dimensions
Height | 6" |
Depth (In.) | 4 1/2 in |
Height (In.) | 6 1/4 in |
Width (In.) | 6 1/4 in |
Overall Length | 6 in |
Overall Depth | 4 in |
Overall Height | 6 in |
Details
Color | White |
Item | Junction Box |
Includes | Mounting Hardware, Rubber Grommet |
For Use With | Mfr. No. WW160W, WW150W |
Type | Plastic |
Remarks | Grommet Assortment |
Standards | NEMA 6P, UL Listed |
Compatible Manufacturer Model Number | WW160W |
Accessory Type | Junction Box |
Description
Junction Box, Compatible Manufacturer Model Number WW160W, Includes Mounting Hardware, Rubber Grommet, Key Features Foam-In-Place Gasket Lid, Overall Depth 4 in, Overall Height 6 in, Overall Length 6 in, White, Standards NEMA 6P, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERI-VENT Female Vent Adapter, 5" Dia., 6" L (5EUA-F)
- CARRIER Refrigerant Oil Filter (S4004T)
- ALCOA HOME EXTERIORS Louvered Exhaust Vent (EXVENT PW)
- NORDFAB Round Duct Reducer, 10 in x 8 in Duct Dia, 304 Stainless Steel, 22 ga GA, 10 in W, 8" L, 10 in H (8040026056)
- PRO1 IAQ Line Volt Mechanical Tstat, Open On Rise, DPST (T501ML4)
- PRO1 IAQ Remote Sensor (R251S)
- PRO1 IAQ Plastic Clear Thermostat Guard (T150)
- PRO1 IAQ PRO1 IAQ Low Voltage Thermostat, Programmable Through App, 1H/1C or 2H/1C, WIFI Enabled (T721i)
- PRO1 IAQ Damper Module (Z260W)
- PRO1 IAQ Remote Sensor (R250S)
- MARKEL PRODUCTS Wall Heater Accessory, Surface Mounting Frame (3310EX33WR)
- Pro1 Iaq Thermostats