Shop All Low Voltage Thermostats
Pro1 Iaq
Heat Pump / Conventional, 5-1-1 Programs, 2 H 1 C, Wall Mount, Hardwired/Battery, 24VAC
Mfr # T725
Zoro # G1883108
product price: $110.39
/ea
Free Shipping & Returns
$110.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24VAC
- Stages Heat 2
- Mounting Type Horizontal or Vertical
- Mounting Location Wall
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro1 Iaq
- MFR # T725
- Zoro # G1883108
- UPC # 689076824668
- Country of Origin Mexico
- Category Low Voltage Thermostats
Dimensions
Height | 4 13/32" |
Width | 4 45/64" |
Depth | 1 7/64 in |
Display Size | 4 sq in |
Screen Width | 4 in |
Screen Height | 4 in |
Overall Height | 4 3/8 in |
Overall Width | 4 11/16 in |
Digit Size | Easy Read |
Overall Depth | 1 1/8 in |
Description
Low Voltage Thermostat, Stages Heat 2, Stages Cool 1, Temp. Settings per Day 4, Programs per Week 5-1-1, Terminal Designations B, C, E, G, O, R, W2, Y, WiFi Capability No, System Switching Heat-Off-Cool-Emergency, Fan Switching Auto-On, Display Size 4 sq in, Display Type Backlit, Display Color Blue, Key Pad Lockout No, Programmable Fan No, Automatic Changeover No, Humidification Control No, Dehumidification Control No, Remote Sensing Capability No, Temporary Program Override Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB 34 T Access Fitting (E983E-CTN)
- JOHNSON CONTROLS Pneumatic Temperature Transmitter, 3 to 15 psi (T-5210-1113)
- MAXX AIR 24 In. 2-Speed Direct Drive Whole House Fan with Shutter (CX242DDWTUPS)
- DAYTON Window Evaporative Cooler 3800 cfm, 1000 to 1400 sq. ft., 10.4 gal (4RNN7)
- PRO1 IAQ Low Voltage Thermostat, 7 or 5-1-1 Programs, 2 Heat Pump or 1 Conventional H 1 C, Hardwired/Battery (T625-2)
- PRO1 IAQ Mutely-Stage Gas, 7, 5-1-1 Programs, 2 H 2 C, Wall Mount, Hardwired/Battery, 24VAC (T715)
- PRO1 IAQ Non-Programmable Thermostat, 7, 5-1-1 Programs, 3 H 2 C, Wall Mount, Hardwired/Battery, 24VAC (T755S)
- PRO1 IAQ Non-Programmable Thermostat, 1 H 1 C, Wall Mount, Hardwired/Battery, 24VAC (T771)
- PRO1 IAQ Low Voltage Thermostat, 1 H 1 C, wall Mount, Hardwired/Battery, 24V AC (T701)
- PRO1 IAQ Low Voltage Thermostat, Surface Mount (T755WHO)
- ROBERTSHAW Digital WiFi Wall Thermostat, White, 24VAC (RS10420T)
- Pro1 Iaq Low Voltage Thermostats