Shop All Line Voltage Thermostats
Pro1 Iaq
Damper Module
Mfr # Z260W
Zoro # G1883010
product price: $35.95
/ea
$35.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18 to 30V AC
- Sensor Type Wireless
- Color White
- Type Wireless
- Includes Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro1 Iaq
- MFR # Z260W
- Zoro # G1883010
- Country of Origin China
- Category Line Voltage Thermostats
Dimensions
Dia. (In.) | 4 11/32 in |
Depth (In.) | 1 in |
Overall Length | 4 1/4 in |
Overall Diameter | 4 1/4 in |
Overall Height | 4 1/16 in |
Overall Depth | 1 1/16 in |
Details
Voltage | 18 to 30V AC |
Sensor Type | Wireless |
Color | White |
Type | Wireless |
Includes | Mounting Hardware |
Operating Temp. Range (F) | 32 Degrees to 122 Degrees |
Input Voltage | 24V AC |
For Use With | Mfr. No. Z955W, Z2K955WDA |
Item | Damper Module |
Control Type | Wireless |
Standards | NEC Class II |
Function | Wireless Control for Zoning Damper |
Terminal Designations | C, NC, N/O |
Compatible Brand and Series | Pro1 IAQ |
Compatible Manufacturer Model Number | RZ251W, Z955W |
Wireless | Yes |
Accessory Type | Damper Module |
Description
Damper Module, Compatible Brand and Series Pro1 IAQ, Compatible Grainger Part Number 45KE78, 45KF02, Compatible Manufacturer Model Number RZ251W, Z955W, Function Wireless Control for Zoning Damper, Includes Mounting Hardware, Key Features Measures Discharge Air Temperature, Mounts in Duct above the Heat Exchanger, Overall Depth 1 1/16 in, Overall Height 4 1/16 in, Overall Length 4 1/4 in, Overall Diameter 4 1/4 in, White, Standards NEC Class II, Terminal Designations C, NC, N/O, 18 to 30V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCTMATE Round Connector Sleeve, 7 in Duct Dia, Metal, 24 GA, 7 in W, 3-1/2" L, 7 in H (GRQS7GA)
- HOSHIZAKI Proximty Switch (4A2033-01)
- TRACERLINE Leak Detection Dye, Automotive, Heavy-Duty (TP-3900-0008)
- ALL-FILTERS 16x25x5, MERV 9, Pleated HVAC AC Furnace Air Filters Replacement for Trion Air Bear 435790-028, 2PK (16255.9AB)
- PRO1 IAQ Junction Box (E219)
- PRO1 IAQ Remote Sensor (R251S)
- PRO1 IAQ PRO1 IAQ Low Voltage Thermostat, Programmable Through App, 1H/1C or 2H/1C, WIFI Enabled (T721i)
- PRO1 IAQ Line Volt Mechanical Tstat, Open On Rise, DPST (T501ML4)
- PRO1 IAQ Remote Sensor (R250S)
- PRO1 IAQ Plastic Clear Thermostat Guard (T150)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT (A19ABC-39C)
- Pro1 Iaq Thermostats