Pro-Xt Master Plug

50Ft 4 Sockets 13A 14AWG Medium Open Reel w/ USB Charging (Discontinued)


This Product is Discontinued
Shop for all Cable Reels
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Power at Work Pro-XT is the professionals choice for portable power. Open Reels with USB charging along with 14 gauge and the more professional 12 gauge. 50 and 75 ft with safety shutters, pull out handles, over current protectors, on/off switch, cord guides and ergonomic handles. OMA501314GSLU-US Lightweight and sturdy for use and storage LED Power Indicator Safety overload and thermal breaker with reset button Built in cable guide AWG 14 gauge Cable OMP501512G4SLU-US Optimized design for ease of use and storage LED Power Indicator Safety overload and thermal breaker with reset button Built in cable guide AWG 12 gauge cable OLA751314G4SLU-US A large robust reel with a length of cable suitable for all heavy duty applications Optimized design for ease of use and storage LED Power Indicator Safety overload and thermal breaker with reset button Built in cable guide AWG 14 gauge cable OLP751512G4SLU-US Large robust reel with a length of cable suitable for all heavy duty applications. Optimized design for ease of use and storage LED Power Indicator Safety overload and thermal breaker with reset button Built in cable guide AWG 12 gauge cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products