Shop All Universal Remotes
Pro-Wire
Gold-Plated Crimp-on Banana Plugs, Pack/16
Mfr # IW-16PLUG
Zoro # G0418915
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 9.4"
- Width 3.3"
- Product Type Audio Connector
- Height 17"
- Connector Type Banana Plug Audio
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Wire
- MFR # IW-16PLUG
- Zoro # G0418915
- UPC # 769381541167
- Country of Origin China
- Category Universal Remotes
Dimensions
Depth | 9.4" |
Width | 3.3" |
Height | 17" |
Details
Product Type | Audio Connector |
Connector Type | Banana Plug Audio |
Description
This Pro-Wire Gold-Plated Crimp-on Banana Plugs, 16 pk, contains 8 red and 8 black connectors. Use the IW-16 PLUG with the IWM-BPG, IW-BPG or IW-BG series In-Wall Jack plates. If used with the IWM-BPG series jack plates, crimp on the bananas in the inside of the J-Box, and plug into the back side of the jack plates for a clean and really fast installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENWOOD Microphone, Polycarbonate (KHS-34)
- MIGHTY MAX BATTERY 12V 12A F2 Battery Replaces Yuasa NP12-12 NP 12-12 .25 terminal 2 Pack (ML12-12F2MP2362)
- ILC Replacement for Vocera 230-01977 Battery (230-01977 BATTERY VOCERA)
- VIKING Viking Electronics VK-K-2000-DVA Multi-input Voice Dialer/Annou (VK-K-2000-DVA)
- EAGLE ASPEN Optional Power Supply Port with 3-In x 8-Out Multiswitch (501080)
- QFX Universal 47" PA Tripod Stand (S-14BLACK)
- RCA Healthcare TV Installation Remote, White/Gray (R130K2)
- GE GE 4-Device Universal Remote Control, Black (34708)
- LG TV Remote Control For LG, AKB73755450 (AKB73755450)
- BRIGHTSTAR Universal TV Remote Control-Programmablel for all TV Brands (br100b)
- NOSO Brightstar BR100B Universal TV Remote Pack of 5, 5PK (BR100B-5)
- Pro-Wire Universal Remotes