Shop All Stick Welders
Pro Weld
Pin Welder, Stud Range 14 ga., 1/4"
Mfr # CD-212P
Zoro # G9986977
product price: $5,725.99
/ea
Free Shipping & Returns
$5,725.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CD-212P
- Fusing 20A
- Input Voltage 110 V AC
- Capacitance 66,000 MFD
- Stud Range 14 ga - 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro Weld
- MFR # CD-212P
- Zoro # G9986977
- Country of Origin United States
- Category Stick Welders
Dimensions
Width | 9 in |
Height | 8.5 in |
Length | 11 3/4 in |
Power Cord Length | 9 ft |
Overall Width | 9 in |
Overall Length | 11.75 in |
Overall Height | 8.5 in |
Description
Stud Welder, Duty Cycle 1/4 in 12/min, For Maximum Material Thickness 1/4 in, For Minimum Material Thickness 14 ga, For Material Type Aluminum, Brass, Copper, Galvanized, Stainless Steel, Steel, Zinc Coated, Input Voltage 110 V AC, Phase Single-Phase, Rated Output Range 45V DC to 200V DC, Stud Welding Process Capacitive Discharge, Weld Rate 12 per minute, Series CD-212P, Welding Processes Stud Welding, Capacitance (pF) 66,000 uF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Victor Style Brazing/Welding Tip, Type W-1, MD, #000 (000-W-1)
- XTRWELD SELECT 6013 Filler Metal, 5/64, Mild & Low Alloy Steel, 5 Lb. Box priced per pound (SE6013078-5)
- GREENE MANUFACTURING Welding Positioner, Grouted Brick Top (GWP-1)
- MILLER ELECTRIC Two Hose Manifold, Y Shaped, For Fuel (NE136B)
- PRO WELD NELSON 12-gauge Stud Welder (CD-312)
- PRO WELD Stud Welder, Stud Range 14 ga., 1/4" (CD-212)
- PRO WELD Drawn Arc Stud Welder, Stud Range 10-5/8" (ARC 1200 HD)
- PRO WELD Drawn Arc Stud Welder, Stud Range 10-1/2" (ARC 656)
- CAMPBELL HAUSFELD Arc/Stick Welder, 115V (WS099001AV)
- LINCOLN ELECTRIC Stick Welder, AC-225 Series, 240 (K1170)
- CAMPBELL HAUSFELD PORTABLE STICK WELDER W/ KIT; 70A; 115V (WS099098AV)
- Pro Weld Stick Welders