Shop All Stick Welders
Pro Weld
NELSON 12-gauge Stud Welder
Mfr # CD-512
Zoro # G0200185
product price: $7,846.99
/ea
Free Shipping & Returns
$7,846.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CD-512
- Fusing 25A
- Input Voltage 110 V AC
- Capacitance 176,000 MFD High, 88,000 MFD Low
- Stud Range 12 ga - 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro Weld
- MFR # CD-512
- Zoro # G0200185
- Country of Origin United States
- Category Stick Welders
Dimensions
Length | 16 1/2 in |
Height | 8.5 in |
Width | 13.25 in |
Overall Length | 16.5 in |
Power Cord Length | 9 ft |
Overall Height | 8.5 in |
Overall Width | 13.25 in |
Description
Stud Welder, Duty Cycle #10 16/min, #4 24/min, #6 24/min, #8 16/min, 1/4 in 12/min, 12 ga 24/min, 3/8 in 10/min, 5/16 in 12/min, For Maximum Material Thickness 7/16 in, For Minimum Material Thickness 12 ga, For Material Type Aluminum, Brass, Copper, Galvanized, Stainless Steel, Steel, Zinc Coated, Input Voltage 110 V AC, Phase Single-Phase, Rated Output Range 45V DC to 185V DC, Stud Welding Process Capacitive Discharge, Weld Rate 24 per minute, Series CD-512, Welding Processes Stud Welding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMAL DYNAMICS Standoff Cut Guide, Attach to Shield Cup (9-8281)
- POWERWELD TIG Rod, Mild Steel, ER70S-2, .035" x 36" (S2035)
- BLUE DEMON TRUE VIEW 9300 WELDING HOOD, EXTERIOR COVER LENS, 5 PACK (BDWH-TRUEVIEW-9300-EL)
- MILLER ELECTRIC Tig Welder, Maxstar 210 Series, 120 to 480V AC, 210 Max. Output Amps, 210A @ 18V Rated Output (907684)
- PRO WELD Drawn Arc Stud Welder, Stud Range 10-1/2" (ARC 656)
- PRO WELD Drawn Arc Stud Welder, Stud Range 10-5/8" (ARC 1200 HD)
- PRO WELD NELSON 12-gauge Stud Welder (CD-312)
- PRO WELD Stud Welder, Stud Range 14 ga., 1/4" (CD-212)
- ESAB ESAB Rebel EMP 285ic Multiprocess Welder (0558102554)
- LINCOLN ELECTRIC Stick Welder, AC-225 Series, 240 (K1170)
- ESAB Multiprocess Welder, Three Phase, 350A (0558102556)
- Pro Weld Stick Welders