Shop All Stick Welders
Pro Weld
Drawn Arc Stud Welder, Stud Range 10-1/2"
Mfr # ARC 656
Zoro # G9986961
Free Shipping & Returns
$11,948.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ARC 656
- Input Voltage 208 V AC, 230 V AC, 460 V AC
- Fusing 60/60/30
- Stud Range #10 - 1/2 in
- Welding Processes Stud Welding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pro Weld
- MFR # ARC 656
- Zoro # G9986961
- Country of Origin United States
- Category Stick Welders
Dimensions
Length | 17 in |
Width | 11.25 in |
Height | 8.25 in |
Overall Length | 17 in |
Overall Height | 8.25 in |
Overall Width | 11.25 in |
Description
Stud Welder, Duty Cycle 3/8 in 8/min, For Maximum Material Thickness 1/2 in, For Minimum Material Thickness #10, For Material Type Aluminum, Mild Steel, Stainless Steel, Input Voltage 208 V AC, 230 V AC, 460 V AC, Phase Three-Phase, Rated Output Range 640 A at 36V DC, Stud Welding Process Drawn Arc, Weld Rate 2 per minute (1/2 in), 8 per minute (3/8 in), Series ARC 656, Welding Processes Stud Welding
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORNEY Brazing, Low Fuming Bronze with Flux, 3/32 in x 36 in, 4 Pound (48495)
- TREGASKISS Retaining Head, Slip-On, Single Taper, TOUGH LOCK Series (404-14-25)
- UNIWELD Welding Brazing Tip (TYPE17-1)
- BLUE DEMON Aluminum Welding Wire, 1/16"x16lb, Spool (ER4043-063-16)
- PRO WELD NELSON 12-gauge Stud Welder (CD-312)
- PRO WELD Drawn Arc Stud Welder, Stud Range 10-5/8" (ARC 1200 HD)
- PRO WELD Stud Welder, Stud Range 14 ga., 1/4" (CD-212)
- ESAB ESAB Rebel EMP 205ic Multiprocess Welder (0558102553)
- AMICO ELECTRIC 205A MIG Flux-cored Lift-TIG Stick DC Welder, 100-250V Voltage, Spool Gun SPG15250 Weld Aluminum. (MTS-205)
- FORNEY 190 MP MIG Stick TIG Welder (323)
- AMICO ELECTRIC 205A HF-TIG Arc Stick DC Inverter Welder, 100% Start, 80% Duty Cycle, 100-250V Wide Voltage Weldin (TIG-205HF)
- Pro Weld Stick Welders