Shop All Welding Accessories
Pro Weld
5/8" x Plastic Stop Pin
Mfr # 033-784
Zoro # G2419980
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5/8 in
- Material Steel
- Type B Stop
- Welding Processes Stud Welding
- For Use With Pin Welder, Stud Welder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro Weld
- MFR # 033-784
- Zoro # G2419980
- Country of Origin United States
- Category Welding Accessories
Dimensions
Size | 5/8 in |
For Maximum Stud Length | 5/8 in |
Overall Length | 7/8 in |
Details
Item | Stop Pin |
Material | Steel |
Type | B Stop |
Welding Processes | Stud Welding |
For Use With | Pin Welder, Stud Welder |
For Welder Series | CD-312, CD-512, ProWeld CD-212 |
Series | B Stop |
Stud Welding Process | Capacitive Discharge |
Description
Stop Pin, For Maximum Stud Length 5/8 in, For Welder Series CD-312, CD-512, ProWeld CD-212, Overall Length 7/8 in, Stud Welding Process Capacitive Discharge, Welding Processes Stud Welding, Type B Stop, For Use With Pin Welder, Stud Welder, Material Steel, Series B Stop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEVERT SIEVERT Hand Torch (2535-48)
- HARRIS Gouging Tip Acet (6290-3G)
- HARRIS Solder Flux, 4 Oz, 200-850 F (331928)
- MILLER ELECTRIC MIG Welding Gun, 100A, 10 ft. L Cable (1770028)
- PRO WELD 1/4 to 1-3/8" x Plastic Stop Pin (033-780)
- PRO WELD 1/2" x Plastic Stop Pin (033-783)
- PRO WELD 1-3/8" x 10 GA Stud Dia. Copper Collet (CDB-013)
- PRO WELD 3/8" x Copper Collet (CDB-037)
- PRO WELD 1/4" x Plastic Stop Pin (033-781)
- PRO WELD 1-3/8" x Copper Collet (CDB-008)
- MILLER ELECTRIC Pilot Light (WDW1508)
- Pro Weld Welding Accessories