Shop All Welding Accessories
Pro Weld
1/4" x 1/4" Stud Dia. Copper Collet
Mfr # CDB-025
Zoro # G2420041
original price:
$61.83
30% off
new price: $42.75
/ea
$42.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/4 in
- Material Copper
- Welding Processes Stud Welding
- For Use With B Stops, Pro Weld Style CD Stud Welding Equipment
- Features Stud dia 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro Weld
- MFR # CDB-025
- Zoro # G2420041
- Country of Origin United States
- Category Welding Accessories
Dimensions
Size | 1/4 in |
Thread Size | 0.25 in |
For Stud Diameter | 0.25 in |
Overall Length | 1 3/8 in |
For Stud Length | 1/4 in to 1 1/4 in |
For Stud Diameter (Nominal) | 1/4 in |
For Maximum Stud Length | 1 1/4 in |
For Minimum Stud Length | 1/4 in |
Overall Diameter | 3/8 in |
Details
Item | Collet |
Material | Copper |
Welding Processes | Stud Welding |
For Use With | B Stops, Pro Weld Style CD Stud Welding Equipment |
Features | Stud dia 1/4 in |
Stud Welding Process | Capacitive Discharge |
Collet Type | B Collet |
For Welder Series | CD-212, CD-312, CD-512, ProWeld CD Welders |
Process | Stud Welding |
Description
Collet, Collet Type B Collet, For Maximum Stud Length 1 1/4 in, For Stud Diameter 0.25 in, Stud Welding Process Capacitive Discharge, For Welder Series CD-212, CD-312, CD-512, ProWeld CD Welders, Overall Diameter 3/8 in, Overall Length 1 3/8 in, Welding Processes Stud Welding, Thread Size 0.25 in, For Minimum Stud Length 1/4 in, For Use With B Stops, Pro Weld Style CD Stud Welding Equipment, Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE Welding Rod, PVC, 1/8" x 9" dia., 16 pcs. (35299)
- SMITH EQUIPMENT Gas Regulator, Single Stage, CGA-580, 150 psi, Use With: Argon, Nitrogen (30-150-580)
- LINCOLN ELECTRIC Welding Helmet, Camouflage Graphic, Green (K4412-4)
- BLUE DEMON ER4943 X 1/16IN X 36IN 10LB BOX HIGH TS HIGH YS ALUMINUM TIG WELDING ROD (ER4943-063-10T)
- PRO WELD 1-3/8" x 8" Stud Dia. Copper Collet (CDB-015)
- PRO WELD 1-3/8" x Copper Collet (CDB-008)
- PRO WELD 1/4" x Plastic Stop Pin (033-781)
- PRO WELD 1/2" x Plastic Stop Pin (033-783)
- PRO WELD 1-3/8" x 10 GA Stud Dia. Copper Collet (CDB-013)
- PRO WELD 3/8" x Plastic Stop Pin (033-782)
- MILLER ELECTRIC MILLER 1pc MIG U-Groove Drive Roll (183358)
- Pro Weld Welding Accessories