Shop All Welding Accessories
Pro Weld
1/2" x Plastic Stop Pin
Mfr # 033-783
Zoro # G2419999
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/2 in
- Material Steel
- Type B Stop
- Welding Processes Stud Welding
- For Use With Pin Welder, Stud Welder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro Weld
- MFR # 033-783
- Zoro # G2419999
- Country of Origin United States
- Category Welding Accessories
Dimensions
Size | 1/2 in |
For Maximum Stud Length | 1/2 in |
Overall Length | 1 in |
Details
Item | Stop Pin |
Material | Steel |
Type | B Stop |
Welding Processes | Stud Welding |
For Use With | Pin Welder, Stud Welder |
Stud Welding Process | Capacitive Discharge |
For Welder Series | CD-312, CD-512, ProWeld CD-212 |
Series | B Stop |
Description
Stop Pin, For Maximum Stud Length 1/2 in, For Welder Series CD-312, CD-512, ProWeld CD-212, Overall Length 1 in, Stud Welding Process Capacitive Discharge, Welding Processes Stud Welding, Type B Stop, For Use With Pin Welder, Stud Welder, Material Steel, Series B Stop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Flux-Cored Wire, Lincore 55, 0.045", 25 lb (ED031120)
- LINCOLN ELECTRIC Hand Amptrol (K963-3)
- WELLER Butane fuel refill (WLBUF110ML)
- WALTER SURFACE TECHNOLOGIES RETROFIT ADF WELDING LENS - 2X4 SHADE 12 (S240-12)
- PRO WELD 3/8" x Plastic Stop Pin (033-782)
- PRO WELD 1-3/8" x 10 GA Stud Dia. Copper Collet (CDB-013)
- PRO WELD 5/16" x 5/16" Stud Dia. Copper Collet (CDB-031)
- PRO WELD 1/4" x Plastic Stop Pin (033-781)
- PRO WELD 3/8" x Copper Collet (CDB-037)
- PRO WELD 5/8" x Plastic Stop Pin (033-784)
- TWECO Steel Ground Clamp, 500 A (92051247)
- Pro Weld Welding Accessories