Shop All Welding Accessories
Pro Weld
1-3/8" x Plastic Stop Pin
Mfr # 033-779
Zoro # G2419947
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 3/8 in
- Material Steel
- Type B Stop
- Welding Processes Stud Welding
- For Use With Pin Welder, Stud Welder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pro Weld
- MFR # 033-779
- Zoro # G2419947
- Country of Origin United States
- Category Welding Accessories
Dimensions
Size | 1 3/8 in |
Overall Length | 1/8 in |
For Maximum Stud Length | 1 3/8 in |
Details
Item | Stop Pin |
Material | Steel |
Type | B Stop |
Welding Processes | Stud Welding |
For Use With | Pin Welder, Stud Welder |
For Welder Series | CD-312, CD-512, ProWeld CD-212 |
Stud Welding Process | Capacitive Discharge |
Series | B Stop |
Accessory Type | Stop Pin |
Process | Stud Welding |
Description
Stop Pin, For Maximum Stud Length 1 3/8 in, For Welder Series CD-312, CD-512, ProWeld CD-212, Overall Length 1/8 in, Stud Welding Process Capacitive Discharge, Welding Processes Stud Welding, Type B Stop, For Use With Pin Welder, Stud Welder, Material Steel, Series B Stop
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Welding Screens, 6 ft H, 6 ft W, Black (536-6X6)
- POLYVANCE Nylon Rod, 1/8 diameter, 30 ft., Natural (R06-01-03-NT)
- LINCOLN ELECTRIC LINCOLN Conical MIG Weld Nozzle (KP2743-1-75R)
- VICTOR Cutting Tip 2-MTH-P (0333-0355)
- PRO WELD 3/8" x Copper Collet (CDB-037)
- PRO WELD 1/4 to 1-3/8" x Plastic Stop Pin (033-780)
- PRO WELD 1/2" x Plastic Stop Pin (033-783)
- PRO WELD 1-3/8" x 12 GA Stud Dia. Copper Collet (CDB-010)
- PRO WELD 3/8" x Plastic Stop Pin (033-782)
- PRO WELD 1/4" x 1/4" Stud Dia. Copper Collet (CDB-025)
- GENERAL TOOLS CONTOUR GAUGE 10" (GN833)
- Pro Weld Welding Accessories