Shop All Welding Accessories
Pro Weld
1-3/8" x Copper Collet
Mfr # CDB-008
Zoro # G2420105
product price: $39.49
/ea
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 3/8 in
- Material Copper
- Welding Processes Stud Welding
- For Use With B Stops, Pro Weld Style CD Stud Welding Equipment
- Features Stud Welding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro Weld
- MFR # CDB-008
- Zoro # G2420105
- Country of Origin United States
- Category Welding Accessories
Dimensions
Size | 1 3/8 in |
For Minimum Stud Length | 1/4 in |
Overall Diameter | 3/8 in |
For Stud Diameter | 0.09375 in |
Overall Length | 1 3/8 in |
For Maximum Stud Length | 1 1/4 in |
Details
Item | Collet |
Material | Copper |
Welding Processes | Stud Welding |
For Use With | B Stops, Pro Weld Style CD Stud Welding Equipment |
Features | Stud Welding |
Collet Type | B Collet |
For Welder Series | CD-212, CD-312, CD-512, ProWeld CD Welders |
Stud Welding Process | Capacitive Discharge |
Description
Collet, Collet Type B Collet, For Maximum Stud Length 1 1/4 in, For Stud Diameter 0.09375 in, Stud Welding Process Capacitive Discharge, For Welder Series CD-212, CD-312, CD-512, ProWeld CD Welders, Overall Diameter 3/8 in, Overall Length 1 3/8 in, Welding Processes Stud Welding, For Minimum Stud Length 1/4 in, For Use With B Stops, Pro Weld Style CD Stud Welding Equipment, Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TREGASKISS Threaded Contact Tip, Wire Size 0.035", Standard Duty, TOUGH LOCK Series (403-14-35-25)
- BLUE DEMON SS Weld Wire, 1/16"x30lb. Spool (ER308LSI-063-30)
- BLUE DEMON ER70S-6 X 1/16 x 33lb spool carbon steel welding wire (ER70S6-063-33)
- MILLER ELECTRIC Replacement Self Cleaning Filter (300540)
- PRO WELD 3/8" x Plastic Stop Pin (033-782)
- PRO WELD 5/16" x 5/16" Stud Dia. Copper Collet (CDB-031)
- PRO WELD 1-3/8" x 12 GA Stud Dia. Copper Collet (CDB-010)
- PRO WELD 1-3/8" x 8" Stud Dia. Copper Collet (CDB-015)
- PRO WELD 1-3/8" x 10 GA Stud Dia. Copper Collet (CDB-013)
- PRO WELD 3/8" x Copper Collet (CDB-037)
- BESSEY Table Clamp Accessory, Auto-Adjust Plate (TW16A-STC)
- Pro Weld Welding Accessories