Shop All Welding Accessories
Pro Weld
1-3/8" x 10" Stud Dia. Copper Collet
Mfr # CDB-018
Zoro # G2420050
original price:
$50.05
14% off
new price: $42.75
/ea
$42.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 3/8 in
- Material Copper
- Welding Processes Stud Welding
- For Use With B Stops, Pro Weld Style CD Stud Welding Equipment
- Features Stud Dia. #10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro Weld
- MFR # CDB-018
- Zoro # G2420050
- Country of Origin United States
- Category Welding Accessories
Dimensions
Size | 1 3/8 in |
Thread Size | #10 |
For Minimum Stud Length | 1/4 in |
Overall Diameter | 3/8 in |
For Maximum Stud Length | 1 1/4 in |
For Stud Length | 1/4 in to 1 1/4 in |
For Stud Diameter | 0.187 in |
Overall Length | 1 3/8 in |
For Stud Diameter (Nominal) | #10 (5 mm) |
Details
Item | Collet |
Material | Copper |
Welding Processes | Stud Welding |
For Use With | B Stops, Pro Weld Style CD Stud Welding Equipment |
Features | Stud Dia. #10 |
Collet Type | B Collet |
Stud Welding Process | Capacitive Discharge |
For Welder Series | CD-212, CD-312, CD-512, ProWeld CD Welders |
Process | Stud Welding |
Description
Collet, Collet Type B Collet, For Maximum Stud Length 1 1/4 in, For Stud Diameter 0.187 in, Stud Welding Process Capacitive Discharge, For Welder Series CD-212, CD-312, CD-512, ProWeld CD Welders, Overall Diameter 3/8 in, Overall Length 1 3/8 in, Welding Processes Stud Welding, Thread Size #10, For Minimum Stud Length 1/4 in, For Use With B Stops, Pro Weld Style CD Stud Welding Equipment, Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Bulk Argon Hose, 1/4" (PW-AHBULK)
- MCR SAFETY Leather Welding Blanket 6 X 3 (38063)
- LINCOLN ELECTRIC MIG Welding Wire, ER4043, 3/64", 20 lb (ED029234)
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-8, 1/16", 25 lb (ED030934)
- PRO WELD 3/8" x Copper Collet (CDB-037)
- PRO WELD 3/4" x Plastic Stop Pin (033-785)
- PRO WELD 1-3/8" x 12 GA Stud Dia. Copper Collet (CDB-010)
- PRO WELD 1/2" x Plastic Stop Pin (033-783)
- PRO WELD 1/4" x 1/4" Stud Dia. Copper Collet (CDB-025)
- PRO WELD 1/4" x Plastic Stop Pin (033-781)
- WALTER SURFACE TECHNOLOGIES Carbon Fiber Brush, PK5 (54B157)
- Pro Weld Welding Accessories