Shop All Welding Accessories
Pro Weld
1-1/4" x Plastic Stop Pin
Mfr # 033-778
Zoro # G2419956
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 1/4 in
- Material Steel
- Type B Stop
- Welding Processes Stud Welding
- For Use With Pin Welder, Stud Welder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pro Weld
- MFR # 033-778
- Zoro # G2419956
- Country of Origin United States
- Category Welding Accessories
Dimensions
Size | 1 1/4 in |
Overall Length | 1/4 in |
For Maximum Stud Length | 1 1/4 in |
Details
Item | Stop Pin |
Material | Steel |
Type | B Stop |
Welding Processes | Stud Welding |
For Use With | Pin Welder, Stud Welder |
Series | B Stop |
For Welder Series | CD-312, CD-512, ProWeld CD-212 |
Stud Welding Process | Capacitive Discharge |
Description
Stop Pin, For Maximum Stud Length 1 1/4 in, For Welder Series CD-312, CD-512, ProWeld CD-212, Overall Length 1/4 in, Stud Welding Process Capacitive Discharge, Welding Processes Stud Welding, Type B Stop, For Use With Pin Welder, Stud Welder, Material Steel, Series B Stop
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Brazing Alloy, RBCuZn-C X, 1/16 In, 1 lb. (41R231)
- AMERICAN TORCH TIP Cutting Tip, size 2 (GPP-2)
- WESTWARD 14" Welding Electrode 1/8" Dia., AWS E6010, 1 lb. (20YC98)
- POWERWELD TIG Rod, Stainless Steel, ER309L, 3/32" x 36" (ER309L-332)
- PRO WELD 1/4 to 1-3/8" x Plastic Stop Pin (033-780)
- PRO WELD 1-3/8" x Copper Collet (CDB-008)
- PRO WELD 5/16" x 5/16" Stud Dia. Copper Collet (CDB-031)
- PRO WELD 1/2" x Plastic Stop Pin (033-783)
- PRO WELD 1-3/8" x 8" Stud Dia. Copper Collet (CDB-015)
- PRO WELD 1/4" x Plastic Stop Pin (033-781)
- DIAMOND LEAD REELS Heavy Duty Fixed Base Welding Lead Reel, Double, 10 in., Black (FBD10BLK)
- Pro Weld Welding Accessories