Shop All Confined Space Fans and Blowers
This Product is Discontinued
Pro-Vent
Conf. Sp. Blower, Centrifugal, 1/2 HP, 8 In (Discontinued)
Mfr # 5190
Zoro # G4048335
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Centrifugal
- HP 1/2 hp
- Voltage 120 V AC
- Duct Dia. 8 in
- Height 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pro-Vent
- MFR # 5190
- Zoro # G4048335
- UPC # 684805051902
- Country of Origin United States
- Category Confined Space Fans and Blowers
Dimensions
Duct Dia. | 8 in |
Height | 15 in |
Length | 13 in |
Width | 13 5/8 in |
Duct Diameter | 8 in |
Details
Item | Confined Space Blower |
Type | Centrifugal |
HP | 1/2 hp |
Voltage | 120 V AC |
Includes | 120 volt 900 CFM Fan, air duct storage gear bag, two high temperature rated duct hoses (8 inchx 6 foot each) |
Blower/Fan Speed | 3,200 RPM |
Amps | 3.6 A |
Color | Orange |
Maximum Flow in Free Air | 1,275 cfm |
Material | Steel |
Standards | CSA |
Horsepower | 1/2 hp |
Current (A) | 3.6 A |
Description
Confined Space Blower, Blower/Fan Speed 3,200 RPM, Includes 120 volt 900 CFM Fan, air duct storage gear bag, two high temperature rated duct hoses (8 inchx 6 foot each), Current (A) 3.6 A, Duct Diameter 8 in, Horsepower 1/2 hp, Maximum Flow in Free Air 1,275 cfm, Voltage 120 V AC, Color Orange, Material Steel, Height 15 in, Length 13 in, Width 13 5/8 in, Standards CSA, Type Centrifugal
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.