Shop All Self-Drilling Screws
Pro-Twist
Self-Drilling Screw, #8 x 1 in, Steel Truss Head Phillips Drive
Mfr # NMTD81001
Zoro # G605313076
product price: $6.69
/ea
Sold in multiples of 12 for $80.28
$80.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Phillips Drive
- Screw Size #8
- System of Measurement Inch
- Fastener Length 1 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Twist
- MFR # NMTD81001
- Zoro # G605313076
- UPC # 764666711709
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Phillips |
Material | Steel |
Item | Self-Drilling Screw |
Description
These screws feature steel construction for strength. All Pro-Twist fasteners are engineered for professional-grade use and are specifically designed to drill faster and more consistently.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Self-Drilling Screw, #8-18 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (TEKPH812)
- L.H. DOTTIE #6-32 x 3/4 in Slotted Oval Machine Screw, Zinc Plated Carbon Steel, 50 PK (415BRN)
- ZORO SELECT Spring Pin, Coiled, 3/16x7/8in, 3150lb, PK50 (U39140.018.0087)
- ZORO SELECT Hex Nut, 7/16"-20, Steel, Grade 8, Black Oxide, 3/8 in Ht, 50 PK (U04180.043.0002)
- NEWPORT FASTENERS Self-Drilling Screw, #10 x 3/4 in, 410 Stainless Steel Flat Head Square Drive, 500 PK (206715-500)
- ZORO SELECT Self-Drilling Screw, 5/16"-12 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 700 PK (3120KWS)
- ZORO SELECT Self-Drilling Screw, #6 x 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U31830.013.0125)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 3/4 in, 18-8 Stainless Steel Hex Head Slotted Drive, 5000 PK (727127)
- DAGGERZ Self-Drilling Screw, 1/4"-20 x 2-3/4 in, ACQ Dagger Ultra-Guard Coating Steel Flat Head 1000 PK (SD4CTWWM14234)
- TEKS Self-Drilling Screw, #10 x 3/4 in, Electro-Zinc Steel Hex Head External Hex Drive, 500 PK (1821200)
- L.H. DOTTIE Self-Drilling Screw, #14-14 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 50 PK (TEKHW14114)
- Pro-Twist Self-Tapping Screws