Shop All Thread Repair Kits
Pro Thread
Thread Repair Kit, UNF 7/16-20
Mfr # 3598-71620K
Zoro # G6442110
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 7/16"-20
- Thread Type UNF
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro Thread
- MFR # 3598-71620K
- Zoro # G6442110
- UPC # 9326518118015
- Country of Origin United States
- Category Thread Repair Kits
Dimensions
Thread Size | 7/16"-20 |
Details
Item | Thread Repair Kit |
Thread Type | UNF |
System of Measurement | Inch |
Description
Thread Repair Kit,UNF 7/16-20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP Flange Nut, M12-175, Black Oxide (3903-1264)
- MIDWEST FASTENER Class 10.9, M12-1.75 Flange Bolt, Black Phosphate Steel, 80 mm L, 2 PK (78467)
- ZORO SELECT M6-1.00 x 20 mm Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (M24540.060.0020)
- ZORO SELECT #6-32 x 1-1/4 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.013.0125)
- PRO THREAD Thread Repair Kit, UNF 5/16-24 (3598-51624K)
- PRO THREAD Thread Repair Kit, UNF 10-32 (3598-1032K)
- PRO THREAD Thread Repair Kit, UNC 3/8-16 (3598-3816K)
- PRO THREAD Thread Repair Kit, UNC 10-24 (3598-1024K)
- PRO THREAD Thread Repair Kit, M12-1.5 (3598-1215K)
- PRO THREAD Thread Repair Kit, M8-1.25 (3598-8125K)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, #8-36 (5402-2)
- Pro Thread Thread Repair Kits